Ind Link Single Strand Pk5

DAYTON| Zoro #: G2017942| Mfr #: 2YEC4

$2.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2017942 Mfr #: 2YEC4
Outside Pin Dia. (In.): 0.141Material: Mid Carbon
Item: Chain LinkType: Roller Link
ANSI Chain Size: 41Bushing Dia. (In.): 0.200
Width Between Roller Link Plates (In.): 0.306Roller Dia. (In.): 0.306
Roller Link Plate Height (In.): 0.386Connecting End to Center Line (In.): 0.322
Hole Dia. (In.): 0.140Rivet End to Center Line (In.): 0.265
Pin Length (In.): 0.587Pin Link Plate Thickness (In.): 0.050
Overall Width (In.): 0.587Max. Allowable Load (Lb.): 500
Breaking Strength (Lb.): 2000Pin Length (mm): -
Temp. Range: 10 to 150FTensile Strength (Lb.): 2000
Length (In.): -Pitch: 0.5"
Inside Pin Dia.: 0.141"Country of Origin (subject to change): China

Product Description

Chain Link, Roller Link, ANSI Chain Size 41, Pitch 0.5 In., Bushing Dia. (In.) 0.200, Width Between Roller Link Plates (In.) 0.306, Roller Dia. (In.) 0.306, Roller Link Plate Height (In.) 0.386, Connecting End to Center Line (In.) 0.322, Hole Dia. (In.) 0.140, Rivet End to Center Line (In.) 0.265, Pin Length (In.) 0.587, Pin Length (mm) -, Inside Pin Dia. 0.141 In., Outside Pin Dia. (In.) 0.141, Pin Link Plate Thickness (In.) 0.050, Length (In.) -, Overall Width (In.) 0.587

Product Reviews

Save 15%. Sign up for Z-mail.