TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Industrial Buffer, 10 In, 1725/3450 RPM

DAYTON| Zoro #: G0931314| Mfr #: 3NYA6

$581.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Housing Material: Cast IronShaft Dia. (In.): 1RPM: 1725/3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931314 Mfr #: 3NYA6
Motor Housing Material: Cast IronShaft Dia. (In.): 1
RPM: 1725/3450Amps AC: 12/8
Base Material: Cast IronIncludes: High Low 2 Speed Switch, Wheel Flanges, 3 Conductor Power Cord
Bearing Type: BallPhase: 1
Voltage: 120HP: 1 to 1-1/2
Motor Type: TEFCSize (In.): 10
Item: Country of Origin (subject to change): Taiwan, Province of China

Description

Industrial Buffer, Size (In.) 10, 1725/3450 RPM, 1 to 1-1/2 HP, Shaft Dia. (In.) 1, Voltage 120, 12/8 Amps AC, 1 Phase, Motor Type TEFC, Bearing Type BALL, Motor Housing Material Cast Iron, Base Material Cast Iron, Includes High Low 2 Speed Switch, Wheel Flanges, 3 Conductor Power Cord

Reviews