KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Dehumidifier, 75 Pint, LGR

DAYTON| Zoro #: G0604222| Mfr #: 5KNZ9

$1506.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Power Cord Storage, 10" Non-Marking Wheels, Air Filter, 30 Ft Drain Hose and Stackable Design
Width: 24"
Refrigerant Type: R-410 A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0604222 Mfr #: 5KNZ9
Includes: Power Cord Storage, 10" Non-Marking Wheels, Air Filter, 30 Ft Drain Hose and Stackable DesignWidth: 24"
Refrigerant Type: R-410 ARefrigerant Charge: 21.86 oz.
Power Cord Length: 11 ft.Cabinet Material: Thermoplastic
NEMA Plug Configuration: 5-15pCaster Wheel Dia.: 10"
Hz: 60Amps: 7.8
Max. Lift: 20 ft.Humidity Range: 30 to 90 RH
Application: Flood Reclamation. Removes Excess Moisture From the Air to Prevent Mildewing, Musty Odors, Sweating Or Walls and Windows, and Damage to Exposed Surfaces.Fan CFM: 323 cfm
Agency Compliance: cETLusDefrost Type: Hot Gas
Fan Speed: 1Capacity/24 Hrs. @ 60% RH: 95 pt.
Filter: Pleated Paper FilterHeight: 37-3/4"
Capacity/24 Hrs. @ 90% RH: 190 pt.Color: Gray and Black
Voltage: 115VDepth: 23"
Ambient Temp. Range: 41 Degrees to 90 Degrees FItem: Low-Grain Portable Dehumidifier
Country of Origin (subject to change): China

Description

Dehumidifier, Restoration Low-Grain, Capacity/24 Hrs. @ 60 Percent RH 75 pt., Capacity/24 Hrs. @ 90 Percent RH 190 pt., Voltage 115, 60 Hz, 8.8 Amps, 323 Fan CFM, Humidity Range 0 to 100 RH, Ambient Temp. Range 41 to 90 Degrees F, Height 37-3/4 In., Width 24 In., Defrost Type Hot Gas, Refrigerant Type R-410 A, Power Cord Length 30 ft., Includes Power Cord Storage, 10 In. Non-Marking Wheels, Air Filter, 30 Ft Drain Hose and Stackable Design

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews