Infrared, Tube Heater, LP, 150K

DAYTON| Zoro #: G0589504| Mfr #: 7AR79

$1,625.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0589504 Mfr #: 7AR79
Hz: 60Amps AC: 4.8
Includes: Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut OffIndoor/Outdoor: Indoor, Outdoor
Height: 8-1/2"Clearance to Combustibles (In.) Top 0 Deg.: 6
Width: 18-1/8"Clearance to Combustibles (In.) Top 1-45 Deg.: 10
Clearance to Combustibles (In.) Behind 1-45 Deg.: 8Item: Infrared Gas Tube Heater
Gas Type: LPManufacturers Warranty Length: 1 Year
Item: Infrared Gas Tube HeaterGas Type: LP
Clearance to Combustibles (In.) Below 0 Deg.: 81Clearance to Combustibles (In.) Sides 0 Deg.: 24
Clearance to Combustibles (In.) Front 1-45 Deg.: 58Vent Dia.: 6"
Length: 607"BtuH: 150, 000
Floor Coverage: 56 x 30 ft.Standards: CSA
Radiant Pipe: 50 ft.Min. Mounting Height: 15 ft.
Country of Origin (subject to change): United States

Product Description

Infrared Gas Tube Heater, Indoor, Outdoor, Gas Type LP, 150, 000 BtuH, Length 607 In., Width 18-1/8 In., Height 8-1/2 In., Radiant Pipe 50 ft., Heater Voltage 120VAC, 60 Hz, 4.8 Amps AC, Min. Mounting Height 15 ft., Clearance to Combustibles (In.) Behind 1-45 Deg. 8, Clearance to Combustibles (In.) Below 0 Deg. 81, Clearance to Combustibles (In.) Front 1-45 Deg. 58, Clearance to Combustibles (In.) Sides 0 Deg. 24, Clearance to Combustibles (In.) Top 0 Deg. 6

Product Reviews

Save 15%. Sign up for Z-mail.