Infrared, Tube Heater, LP, 175K

DAYTON| Zoro #: G1090941| Mfr #: 7AR81

$1,625.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090941 Mfr #: 7AR81
Hz: 60Amps AC: 4.8
Includes: Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut OffIndoor/Outdoor: Indoor, Outdoor
Height: 8-1/2"Clearance to Combustibles (In.) Top 0 Deg.: 6
Width: 18-1/8"Clearance to Combustibles (In.) Top 1-45 Deg.: 10
Clearance to Combustibles (In.) Behind 1-45 Deg.: 8Item: Infrared Gas Tube Heater
Gas Type: LPManufacturers Warranty Length: 1 Year
Item: Infrared Gas Tube HeaterGas Type: LP
Clearance to Combustibles (In.) Below 0 Deg.: 92Clearance to Combustibles (In.) Sides 0 Deg.: 34
Clearance to Combustibles (In.) Front 1-45 Deg.: 63Standards: CSA
Radiant Pipe: 50 ft.Min. Mounting Height: 17 ft.
Vent Dia.: 4"Length: 607"
BtuH: 175, 000Floor Coverage: 56 x 30 ft.
Country of Origin (subject to change): United States

Product Description

Infrared Gas Tube Heater, Indoor, Outdoor, Gas Type LP, 175,000 BtuH, Length 607 In., Width 18-1/8 In., Height 8-1/2 In., Radiant Pipe 50 ft., Heater Voltage 120VAC, 60 Hz, 4.8 Amps AC, Min. Mounting Height 17 ft., Clearance to Combustibles (In.) Behind 1-45 Deg. 8, Clearance to Combustibles (In.) Below 0 Deg. 92, Clearance to Combustibles (In.) Front 1-45 Deg. 63, Clearance to Combustibles (In.) Sides 0 Deg. 34, Clearance to Combustibles (In.) Top 0 Deg. 6

Product Reviews

Save 15%. Sign up for Z-mail.