Infrared, Tube Heater, NG, 175K

DAYTON| Zoro #: G1486335| Mfr #: 7AR83

$1,625.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486335 Mfr #: 7AR83
Vent Dia.: 4"Hz: 60
Amps AC: 4.8Includes: Mounting Chains, Stainless Steel Flexible Gas Connector, Gas Shut Off
Indoor/Outdoor: Indoor, OutdoorHeight: 8-1/2"
Clearance to Combustibles (In.) Top 0 Deg.: 6Width: 18-1/8"
Clearance to Combustibles (In.) Top 1-45 Deg.: 10Clearance to Combustibles (In.) Behind 1-45 Deg.: 8
Item: Infrared Gas Tube HeaterGas Type: NG
Floor Coverage: 67 x 34 ft.Standards: CSA
Manufacturers Warranty Length: 1 YEARRadiant Pipe: 50 ft.
Min. Mounting Height: 17 ft.Clearance to Combustibles (In.) Front 1-45 Deg.: 63
Clearance to Combustibles (In.) Sides 0 Deg.: 34Clearance to Combustibles (In.) Below 0 Deg.: 92
Length: 607"BtuH: 175, 000
Country of Origin (subject to change): United States

Product Description

Infrared Gas Tube Heater, Indoor, Outdoor, Gas Type NG, 175,000 BtuH, Length 607 In., Width 18-1/8 In., Height 8-1/2 In., Radiant Pipe 50 ft., Heater Voltage 120VAC, 60 Hz, 4.8 Amps AC, Min. Mounting Height 17 ft., Clearance to Combustibles (In.) Behind 1-45 Deg. 8, Clearance to Combustibles (In.) Below 0 Deg. 92, Clearance to Combustibles (In.) Front 1-45 Deg. 63, Clearance to Combustibles (In.) Sides 0 Deg. 34, Clearance to Combustibles (In.) Top 0 Deg. 6

Product Reviews

Save 15%. Sign up for Z-mail.