PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Inlet Guard, 13 In.

DAYTON| Zoro #: G0823776| Mfr #: 5RHW8

$193.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 1/4Outside Dia. (In.): 10-13/16Type: Inlet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823776 Mfr #: 5RHW8
Depth (In.): 1/4Outside Dia. (In.): 10-13/16
Type: InletItem: Fan Guard
Agency Compliance: OSHAConstruction Material: Steel
Finish: zinc platedApplication: Provides Protection on Inlet on Dayton Round Inline Fan
Includes: Mounting hardwareFor Use With: 5TCL7
Country of Origin (subject to change): United States

Description

Fan Guard,Inlet,Depth (In.) 1/4,Outside Dia. (In.) 10-13/16,Agency Compliance OSHA,Construction Material Steel,Finish Zinc Plated,Application Provides Protection on Inlet on Dayton Round Inline Fan,For Use With G2157382,Includes Mounting Hardware

Reviews