Inlet Guard, 16 In.

DAYTON| Zoro #: G1386034| Mfr #: 5RHW9

$214.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth (In.): 1/4Outside Dia. (In.): 14-3/16Type: Inlet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1386034 Mfr #: 5RHW9
Depth (In.): 1/4Outside Dia. (In.): 14-3/16
Type: InletItem: Fan Guard
Agency Compliance: OSHAConstruction Material: Steel
Finish: zinc platedApplication: Provides Protection on Inlet on Dayton Round Inline Fan
Includes: Mounting hardwareFor Use With: 5TCL8
Country of Origin (subject to change): United States

Description

Fan Guard,Inlet,Depth (In.) 1/4,Outside Dia. (In.) 14-3/16,Agency Compliance OSHA,Construction Material Steel,Finish Zinc Plated,Application Provides Protection on Inlet on Dayton Round Inline Fan,For Use With G3382662,Includes Mounting Hardware

Reviews