Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inlet Guard, 9-1/2 In.

  • Zoro #: G0509083
  • Mfr #: 5RHW7

$212.64

  • Type: Inlet
  • Application: Provides Protection on Inlet on Dayton Round Inline Fan
  • Construction Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #5RHW7 Specifications

  • Zoro #: G0509083
  • Mfr #: 5RHW7
Type: Inlet Application: Provides Protection on Inlet on Dayton Round Inline Fan
Construction Material: Steel Agency Compliance: OSHA
For Use With: 5TCL6 Outside Dia. (In.): 9-1/2
Item: Fan Guard Finish: zinc plated
Depth (In.): 1/4 Includes: Mounting hardware
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fan Guard, Inlet, Depth (In.) 1/4, Outside Dia. (In.) 9-1/2, Agency Compliance OSHA, Construction Material Steel, Finish Zinc Plated, Application Provides Protection on Inlet on Dayton Round Inline Fan, For Use With 5TCL6, Includes Mounting Hardware

Technical Guides

Reviews of Dayton #5RHW7