PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Inlet Guard, Includes Mtg Hardware

DAYTON| Zoro #: G1851997| Mfr #: 2RXN7

$230.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardwareWidth (In.): -Application: Provides Protection on Inlet of Blower
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851997 Mfr #: 2RXN7
Includes: Mounting hardwareWidth (In.): -
Application: Provides Protection on Inlet of BlowerFor Use With: 3C109
Type: InletAgency Compliance: OSHA Compliant
Height (In.): -Construction Material: Steel
Item: GuardFinish: Gray Baked on Polyester Epoxy Powder Coated
Depth (In.): 2Outside Dia. (In.): 29
Country of Origin (subject to change): United States

Description

Guard,Inlet,Height (In.) -,Width (In.) -,Depth (In.) 2,Outside Dia. (In.) 29,Agency Compliance OSHA Compliant,Construction Material Steel,Finish Gray Baked on Polyester Epoxy Powder Coat,Application Provides Protection on Inlet of Blower,For Use With 3C109,Includes Mounting Hardware

Reviews