KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inlet Guard, Includes Mtg Hardware

DAYTON| Zoro #: G1507642| Mfr #: 2RXN9

$242.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Depth (In.): 2
Width (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507642 Mfr #: 2RXN9
Includes: Mounting hardwareDepth (In.): 2
Width (In.): -Construction Material: Steel
Outside Dia. (In.): 39Finish: Gray Baked on Polyester Epoxy Powder Coated
Type: InletItem: Guard
For Use With: 3C111Application: Provides Protection on Inlet of Blower
Height (In.): -Agency Compliance: OSHA Compliant
Country of Origin (subject to change): United States

Description

Guard,Inlet,Height (In.) -,Width (In.) -,Depth (In.) 2,Outside Dia. (In.) 39,Agency Compliance OSHA Compliant,Construction Material Steel,Finish Gray Baked on Polyester Epoxy Powder Coat,Application Provides Protection on Inlet of Blower,For Use With G1210404,Includes Mounting Hardware

Reviews