KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inlet/Outlet Guard, 16 In.

DAYTON| Zoro #: G0553323| Mfr #: 5TCN8

$162.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Fan Guard
For Use With: 5TCL8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553323 Mfr #: 5TCN8
Includes: Mounting hardwareItem: Fan Guard
For Use With: 5TCL8Depth (In.): 1/4
Type: OutletApplication: Provides Protection on Outlet on Dayton Round Inline Fan
Construction Material: SteelOutside Dia. (In.): 24-3/4
Finish: Polyester urethaneAgency Compliance: OSHA
Country of Origin (subject to change): United States

Description

Fan Guard,Outlet,Depth (In.) 1/4,Outside Dia. (In.) 24-3/4,Agency Compliance OSHA,Construction Material Steel,Finish Polyester Urethane,Application Provides Protection on Outlet on Dayton Round Inline Fan,For Use With G3382662,Includes Mounting Hardware

Reviews