HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Inlet/Outlet Guard, 9 In.

DAYTON| Zoro #: G1623587| Mfr #: 5TCN6

$202.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: Provides Protection on Outlet on Dayton Round Inline Fan
Item: Fan Guard
Construction Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623587 Mfr #: 5TCN6
Application: Provides Protection on Outlet on Dayton Round Inline FanItem: Fan Guard
Construction Material: SteelType: Outlet
Outside Dia. (In.): 18-9/16Finish: Polyester urethane
Agency Compliance: OSHAFor Use With: 5TCL6
Includes: Mounting hardwareDepth (In.): 1/4
Country of Origin (subject to change): United States

Description

Fan Guard,Outlet,Depth (In.) 1/4,Outside Dia. (In.) 18-9/16,Agency Compliance OSHA,Construction Material Steel,Finish Polyester Urethane,Application Provides Protection on Outlet on Dayton Round Inline Fan,For Use With 5TCL6,Includes Mounting Hardware

Reviews