PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Inline Blower, 14 1/2 In, D/D, 2170 CFM

DAYTON| Zoro #: G1459184| Mfr #: 5TCL1

$1082.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Width (In.): 19-7/8Motor Enclosure: Open DripproofOutlet Height (In.): 19-7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459184 Mfr #: 5TCL1
Inlet Width (In.): 19-7/8Motor Enclosure: Open Dripproof
Outlet Height (In.): 19-7/8CFM @ 0.750-In. SP: 1121
Blower RPM: 1140Voltage: 115
Motor Type: Permanent Split CapacitorType: Direct Drive Centrifugal
Speed Control: 1DGV2Full Load Amps: 4.7
Hz: 60Mounting Position: Multi-position
Sones @ 0.250-In. SP @ 5 Ft.: 10.1CFM @ 0.500-In. SP: 1666
Height (In.): 23Dimension C (In.): 19-7/8
CFM @ 0.250-In. SP: 1942CFM @ 0.000-In. SP: 2170
Wheel Material: AluminumSones @ 0.125-In. SP @ 5 Ft.: 10.5
Max. Depth (In.): 22Dimension A (In.): 23
Max. BHP: 0.30CFM @ 0.125-In. SP: 2061
Drive Type: Direct DriveMax. Inlet Temp. (Deg. F): 104
Agency Compliance: AMCA Sound and Air, UL/cUL 75, CSA Certified MotorIncludes: Access Panel
Dimension B (In.): 22Wheel Dia. (In.): 14-1/2
Outlet Dia. (In.): 10-1/2Inlet Height (In.): 19-7/8
Motor HP: 1/3CFM @ 0.375-In. SP: 1818
Outlet Width (In.): 19-7/8Inlet Dia. (In.): 10-1/2
Housing Material: Galvanized SteelSones @ 0.000-In. SP @ 5 Ft.: 10.8
Phase: singleCFM @ 0.625-In. SP: 1446
Motor RPM: 1140Width (In.): 23
Wheel Type: Centrifugal Backward InclinedDimension D (In.): 1
Item: Inline Duct BlowerCountry of Origin (subject to change): United States

Description

Inline Duct Blower, Direct Drive Centrifugal, Wheel Dia 14-1/2 In., CFM @ 0.000-In. SP 2170, CFM @ 0.125-In. SP 2061, Sones @ 0.000-In. SP @ 5 Ft. 10.8, Max. Inlet Temp. 104 Deg. F, Voltage 115, Hz 60, Phase Single, Full Load Amps 4.7, Motor HP 1/3, Height 23 In., Width 23 In., Max. Depth 22 In., Inlet Dia. 10-1/2 In., Outlet Dia. 10-1/2 In., Outlet Height 19-7/8 In., Outlet Width 19-7/8 In., Inlet Width 19-7/8 In., Inlet Height 19-7/8 In.

Reviews