Inline Blower, 14 In, w/ 2 HP Drive Pkg

DAYTON| Zoro #: G1646635| Mfr #: 7A0J4

$1,625.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1646635 Mfr #: 7A0J4
Housing Material: Galvanized SteelHeight (In.): 23
Width (In.): 23Wheel Material: Aluminum
Max. Depth (In.): 22Item: Inline Duct Blower
Dimension B (In.): 22Dimension A (In.): 23
Dimension D (In.): 1Agency Compliance: UL-705, AMCA Sound & Air
Type: Centrifugal, With Drive PackageSpeed Control: No
CFM @ 0.750-In. SP: 3741Sones @ 0.000-In. SP @ 5 Ft.: 31
Includes: Access PanelsAssembled/Unassembled: Unassembled
Mounting Position: Vertical/HorizontalCFM @ 0.625-In. SP: 3800
Shaft Dia. (In.): 3/4Full Load Amps: 6.1-5.5/2.8
Inlet Height (In.): 19-7/8Motor Type: Three Phase
CFM @ 0.500-In. SP: 3856Phase: 3
Dimension G (In.): 12-3/8Inlet Width (In.): 19-7/8
Motor Enclosure: Open DripproofCFM @ 0.375-In. SP: 3907
Outlet Width (In.): 19-7/8Dimension F (In.): 16
Max. Inlet Temp. (Deg. F): 160Hz: 60
CFM @ 0.250-In. SP: 3958Outlet Height (In.): 19-7/8
Dimension E (In.): 18-3/8CFM @ 0.125-In. SP: 4009
Outlet Dia. (In.): 10Dimension C (In.): 19-7/8
CFM @ 1.75-In. SP: 3225Blower RPM: 2153
CFM @ 0.000-In. SP: 4060Motor RPM: 1735
CFM @ 1.250-In. SP: 3494CFM @ 2.500-In. SP: 2627
Wheel Dia. (In.): 14Bearing Type: Regreasable Pillow Block
Motor HP: 2Wheel Type: Backward Incline Centrifugal
CFM @ 2.000-In. SP: 3078Max. Motor Height (In.): 12-1/2
Voltage: 208-230/460CFM @ 1.500-In. SP: 3365
Sones @ 0.250-In. SP @ 5 Ft.: 30Max. BHP: 2.10
Stock No.: 5AV78CFM @ 1.000-In. SP: 3622
Sones @ 0.125-In. SP @ 5 Ft.: 30Inlet Dia. (In.): 10
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 14 In, CFM @ 0000-In SP 4060, @ 0125-In SP 4009, @ 0250-In SP 3958, Sones @ 0125-In SP @ 5 Ft 30, Max Inlet Temp 160 Deg F, Voltage 208-230/460, 60 Hz, 3 Phase, Motor HP 2, Height 23 In, Width 23 In, Max Depth 22 In, Inlet Dia 10 In, Outlet Dia 10 In, Outlet Height 19 7/8 In, Outlet Width 19 7/8 In, Inlet Width 19 7/8 In, Inlet Height 19 7/8 In, Housing Material Galvanized Steel, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.