20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Inline Blower, 16 In, w/ 1/3 HP Drive Pkg

DAYTON| Zoro #: G0659276| Mfr #: 7A0J6

$1,459.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0659276 Mfr #: 7A0J6
Wheel Material: AluminumItem: Inline Duct Blower
Type: Centrifugal, With Drive PackageMotor Type: Capacitor Start
Includes: Access PanelsInlet Dia. (In.): 11
CFM @ 1.500-In. SP: -CFM @ 1.75-In. SP: -
Voltage: 115/230Height (In.): 26
Sones @ 0.250-In. SP @ 5 Ft.: 9.6CFM @ 1.000-In. SP: -
Assembled/Unassembled: UnassembledStock No.: 5AV79
Mounting Position: Vertical/HorizontalDimension G (In.): 13-3/8
Sones @ 0.125-In. SP @ 5 Ft.: 9.9CFM @ 0.750-In. SP: -
Speed Control: NoDimension F (In.): 17
Sones @ 0.000-In. SP @ 5 Ft.: 10.3CFM @ 0.625-In. SP: 1893
Width (In.): 26Motor Enclosure: Open Dripproof
Dimension E (In.): 21Phase: Single
CFM @ 0.500-In. SP: 2150Wheel Dia. (In.): 16
Hz: 60Dimension D (In.): 1
Motor RPM: 1725/1425CFM @ 0.375-In. SP: 2339
Shaft Dia. (In.): 1Housing Material: Galvanized Steel
Dimension C (In.): 22-7/8Motor HP: 1/3
CFM @ 0.250-In. SP: 2504Outlet Width (In.): 22-7/8
Dimension B (In.): 26Max. BHP: 0.35
CFM @ 0.125-In. SP: 2643Inlet Height (In.): 22-7/8
Outlet Height (In.): 22-7/8Dimension A (In.): 26
CFM @ 0.000-In. SP: 2777Inlet Width (In.): 22-7/8
Agency Compliance: UL-705, AMCA Sound & AirOutlet Dia. (In.): 11
Blower RPM: 962CFM @ 2.500-In. SP: -
Bearing Type: Regreasable Pillow BlockMax. Depth (In.): 26
CFM @ 1.250-In. SP: -Max. Motor Height (In.): 13-3/8
Full Load Amps: 5.2/2.6CFM @ 2.000-In. SP: -
Max. Inlet Temp. (Deg. F): 160Wheel Type: Backward Incline Centrifugal
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 16 In, CFM @ 0000-In SP 2777, @ 0125-In SP 2643, @ 0250-In SP 2504, Sones @ 0125-In SP @ 5 Ft 9.9, Max Inlet Temp 160 Deg F, Voltage 115/230, 60 Hz, Single Phase, Motor HP 1/3, Height 26 In, Width 26 In, Max Depth 26 In, Inlet Dia 11 In, Outlet Dia 11 In, Outlet Height 22 7/8 In, Outlet Width 22 7/8 In, Inlet Width 22 7/8 In, Inlet Height 22 7/8 In, Housing Material Galvanized Steel, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.