Inline Blower, 16 In, w/ 2 HP Drive Pkg

DAYTON| Zoro #: G1423125| Mfr #: 7A0J9

$1,776.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1423125 Mfr #: 7A0J9
Wheel Material: AluminumItem: Inline Duct Blower
Type: Centrifugal, With Drive PackageMotor Type: Capacitor Start, Capacitor Run
Includes: Access PanelsCFM @ 1.250-In. SP: 4240
Wheel Dia. (In.): 16Dimension D (In.): 1
CFM @ 0.375-In. SP: 4825Wheel Type: Backward Incline Centrifugal
Shaft Dia. (In.): 1Dimension C (In.): 22-7/8
CFM @ 0.250-In. SP: 4899Outlet Width (In.): 22-7/8
Voltage: 115/208-230Dimension B (In.): 26
Sones @ 0.250-In. SP @ 5 Ft.: 27CFM @ 0.125-In. SP: 4973
Inlet Height (In.): 22-7/8Outlet Height (In.): 22-7/8
Mounting Position: Vertical/HorizontalDimension A (In.): 26
Sones @ 0.125-In. SP @ 5 Ft.: 28CFM @ 0.000-In. SP: 5047
Inlet Width (In.): 22-7/8Outlet Dia. (In.): 11
CFM @ 2.500-In. SP: -Sones @ 0.000-In. SP @ 5 Ft.: 29
Bearing Type: Regreasable Pillow BlockMax. Depth (In.): 26
Max. Motor Height (In.): 13-3/8Motor Enclosure: Open Dripproof
CFM @ 2.000-In. SP: 3528Phase: Single
Full Load Amps: 21.0/11.3-10.5Max. Inlet Temp. (Deg. F): 160
Inlet Dia. (In.): 11Hz: 60
CFM @ 1.500-In. SP: 4037Motor RPM: 1740
CFM @ 1.75-In. SP: 3802Height (In.): 26
Housing Material: Galvanized SteelAssembled/Unassembled: Unassembled
Motor HP: 2CFM @ 1.000-In. SP: 4425
Stock No.: 5AV79Dimension G (In.): 13-3/8
Max. BHP: 2.08CFM @ 0.750-In. SP: 4603
Speed Control: NoDimension F (In.): 17
CFM @ 0.625-In. SP: 4677Agency Compliance: UL-705, AMCA Sound & Air
Width (In.): 26Dimension E (In.): 21
Blower RPM: 1748CFM @ 0.500-In. SP: 4751
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 16 In, CFM @ 0000-In SP 5047, @ 0125-In SP 4973, @ 0250-In SP 4899, Sones @ 0125-In SP @ 5 Ft 28, Max Inlet Temp 160 Deg F, Voltage 115/208-230, 60 Hz, Single Phase, Motor HP 2, Height 26 In, Width 26 In, Max Depth 26 In, Inlet Dia 11 In, Outlet Dia 11 In, Outlet Height 22 7/8 In, Outlet Width 22 7/8 In, Inlet Width 22 7/8 In, Inlet Height 22 7/8 In, Housing Material Galvanized Steel, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.