Inline Blower, 24 In, w/ 1 HP Drive Pkg

DAYTON| Zoro #: G1750716| Mfr #: 7A0L6

$2,770.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750716 Mfr #: 7A0L6
Bearing Type: Regreasable Pillow BlockHousing Material: Galvanized Steel
Shaft Dia. (In.): 1Mounting Position: Vertical/Horizontal
Includes: Access PanelsOutlet Dia. (In.): 16-1/2
Height (In.): 39Dimension F (In.): 18
Max. Inlet Temp. (Deg. F): 160Width (In.): 39
Wheel Material: AluminumMax. Depth (In.): 34
Agency Compliance: UL-705, AMCA Sound & AirItem: Inline Duct Blower
Wheel Dia. (In.): 24Dimension B (In.): 34
Dimension A (In.): 39Motor Enclosure: Open Dripproof
Motor HP: 1CFM @ 1.500-In. SP: -
Assembled/Unassembled: UnassembledHz: 60
Max. Motor Height (In.): 13-3/4CFM @ 1.000-In. SP: -
Inlet Height (In.): 34-7/8Blower RPM: 717
Max. BHP: 1.04CFM @ 0.750-In. SP: 4884
Inlet Width (In.): 34-7/8Type: Centrifugal, With Drive Package
Inlet Dia. (In.): 16-1/2CFM @ 0.625-In. SP: 5386
CFM @ 1.75-In. SP: -Sones @ 0.250-In. SP @ 5 Ft.: 15.9
Full Load Amps: 13.4/6.8-6.7CFM @ 0.500-In. SP: 5782
CFM @ 1.250-In. SP: -Sones @ 0.125-In. SP @ 5 Ft.: 16.2
Dimension G (In.): 13-3/4CFM @ 0.375-In. SP: 6156
Wheel Type: Backward Incline CentrifugalSones @ 0.000-In. SP @ 5 Ft.: 16.3
Dimension E (In.): 25-3/5CFM @ 0.250-In. SP: 6498
Voltage: 115/208-230Phase: Single
Dimension D (In.): 1-1/2CFM @ 0.125-In. SP: 6816
Stock No.: 5AV82Outlet Width (In.): 34-7/8
Dimension C (In.): 34-7/8CFM @ 0.000-In. SP: 7108
Speed Control: NoOutlet Height (In.): 34-7/8
CFM @ 2.500-In. SP: -Motor Type: Capacitor Start
Motor RPM: 1725CFM @ 2.000-In. SP: -
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 24 In, CFM @ 0000-In SP 7108, @ 0125-In SP 6816, @ 0250-In SP 6498, Sones @ 0125-In SP @ 5 Ft 16.2, Max Inlet Temp 160 Deg F, Voltage 115/230, 60 Hz, Single Phase, Motor HP 1, Height 39 In, Width 39 In, Max Depth 34 In, Inlet Dia 16 1/2 In, Outlet Dia 16 1/2 In, Outlet Height 34 7/8 In, Outlet Width 34 7/8 In, Inlet Width 34 7/8 In, Inlet Height 34 7/8 In, Housing Material Galvanized Steel, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.