20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Inline Blower, 30 In, w/ 2 HP Drive Pkg

DAYTON| Zoro #: G0649975| Mfr #: 7A0M7

$3,818.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0649975 Mfr #: 7A0M7
Bearing Type: Regreasable Pillow BlockHousing Material: Galvanized Steel
Mounting Position: Vertical/HorizontalIncludes: Access Panels
Outlet Dia. (In.): 20-1/2Height (In.): 46
Dimension G (In.): 18Dimension F (In.): 22
Max. Inlet Temp. (Deg. F): 160Width (In.): 46
Max. Motor Height (In.): 18Wheel Material: Aluminum
Max. Depth (In.): 38Agency Compliance: UL-705, AMCA Sound & Air
Wheel Dia. (In.): 30Item: Inline Duct Blower
Dimension B (In.): 38Dimension A (In.): 46
Outlet Width (In.): 41-7/8CFM @ 0.625-In. SP: 9119
Motor Type: Three PhaseOutlet Height (In.): 41-7/8
CFM @ 0.500-In. SP: 9676Motor Enclosure: Open Dripproof
Motor RPM: 1735CFM @ 0.375-In. SP: 10, 150
Hz: 60Motor HP: 2
CFM @ 0.250-In. SP: 10, 636Blower RPM: 623
Max. BHP: 2.09CFM @ 0.125-In. SP: 11, 129
Assembled/Unassembled: UnassembledType: Centrifugal, With Drive Package
Inlet Dia. (In.): 20-1/2CFM @ 0.000-In. SP: 11, 590
Inlet Height (In.): 41-7/8Sones @ 0.250-In. SP @ 5 Ft.: 19.0
Full Load Amps: 6.1-5.5/2.8Inlet Width (In.): 41-7/8
Sones @ 0.125-In. SP @ 5 Ft.: 19.3Dimension E (In.): 35-1/4
Wheel Type: Backward Incline CentrifugalSones @ 0.000-In. SP @ 5 Ft.: 19.5
Dimension D (In.): 1-1/2Voltage: 208-230/460
Shaft Dia. (In.): 1-1/4Dimension C (In.): 41-7/8
Stock No.: 5AV84Phase: 3
CFM @ 0.750-In. SP: 8418Speed Control: No
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 30 In, CFM @ 0000-In SP 11590, @ 0125-In SP 11129, @ 0250-In SP 10636, Sones @ 0125-In SP @ 5 Ft 19.3, Max Inlet Temp 160 Deg F, Voltage 208-230/460, 60 Hz, 3 Phase, Motor HP 2, Height 46 In, Width 46 In, Max Depth 38 In, Inlet Dia 20 1/2 In, Outlet Dia 20 1/2 In, Outlet Height 41 7/8 In, Outlet Width 41 7/8 In, Inlet Width 41 7/8 In, Inlet Height 41 7/8 In, Housing Material Galvanized Steel, Includes Access Panels

Product Reviews

Save 15%. Sign up for Z-mail.