Inline Blower, 8 1/8 In, D/D, 3 Spd, 356 CFM

DAYTON| Zoro #: G2430407| Mfr #: 5TCK7

$608.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension D (In.): 1Agency Compliance: AMCA Sound and Air, UL/cUL 75, CSA Certified MotorCFM @ 1.250-In. SP: - - -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430407 Mfr #: 5TCK7
Dimension D (In.): 1Agency Compliance: AMCA Sound and Air, UL/cUL 75, CSA Certified Motor
CFM @ 1.250-In. SP: - - -Motor Enclosure: Totally Enclosed Air Over
Inlet Height (In.): 8-7/8Hz: 60
Voltage: 115Dimension A (In.): 12
CFM @ 0.625-In. SP: - - -Outlet Height (In.): 8-7/8
Wheel Dia. (In.): 8-1/8Blower RPM: 1050 1300 1550
Sones @ 0.250-In. SP @ 5 Ft.: 3.5/4.9Outlet Dia. (In.): 5-5/8
Drive Type: Direct DriveMax. BHP: 0.01 0.02 0.04
Motor RPM: 1550/1300/1050Wheel Type: Centrifugal Backward Inclined
Includes: Access PanelSones @ 0.000-In. SP @ 5 Ft.: 3.6/4.1/6.1
CFM @ 0.375-In. SP: --137CFM @ 0.250-In. SP: -133 229
Speed Control: 1DGV1Item: Inline Duct Blower
Dimension B (In.): 13Phase: single
Motor HP: 1/30Max. Depth (In.): 13
CFM @ 0.500-In. SP: - - -Inlet Dia. (In.): 5-5/8
CFM @ 0.750-In. SP: - - -Outlet Width (In.): 8-7/8
CFM @ 0.125-In. SP: 146 224 294Inlet Width (In.): 8-7/8
CFM @ 1.000-In. SP: - - -Full Load Amps: 1.1/0.6/0.4
Type: Direct Drive Centrifugal, 3 SpeedMounting Position: Multi-position
CFM @ 0.000-In. SP: 241 298 356Height (In.): 12
Width (In.): 12Motor Type: Permanent Split Capacitor
CFM @ 1.500-In. SP: - - -Wheel Material: Aluminum
CFM @ 1.75-In. SP: - - -Sones @ 0.125-In. SP @ 5 Ft.: 2.93.75.5
Housing Material: Galvanized SteelMax. Inlet Temp. (Deg. F): 104
Dimension C (In.): 8-7/8Country of Origin (subject to change): United States

Description

Inline Duct Blower, Direct Drive Centrifugal, 3 Speed, Wheel Dia. (In.) 8-1/8, CFM @ 0.000-In. SP 241 298 356, Sones @ 0.000-In. SP @ 5 Ft. 3.6/4.1/6.1, Sones @ 0.125-In. SP @ 5 Ft. 2.9 3.7 5.5, Sones @ 0.250-In. SP @ 5 Ft. 3.5/4.9, Blower RPM 1050 1300 1550, Max. Inlet Temp. (Deg. F) 104, Voltage 115, 60 Hz, Single Phase, Full Load Amps 1.1/0.6/0.4, Motor RPM 1550/1300/1050, Motor HP 1/30, Max. BHP 0.01 0.02 0.04, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air Over

Reviews