Inline Blower w/ Drive Pkg, 115/208-203 V

DAYTON| Zoro #: G1282662| Mfr #: 7K479

$2,015.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1282662 Mfr #: 7K479
Wheel Type: Backward InclinedDimension B: 21-5/8"
Dimension F: 13-1/4"Bearing Type: Self-aligning Pillowblock
Mounting Position: Horizontal or VerticalHeight: 35"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 18-3/8"
Drive Type: Belt DriveMaximum Depth: 23"
Inlet Diameter: 18-3/8"Wheel Diameter: 9"
Wheel Material: AluminumDimension G: 17-5/8"
Dimension E: 21-3/4"Dimension C: 18-3/8"
Dimension D: 23"Dimension A: 18-3/8"
Item: Inline Duct BlowerWidth: 17-5/8"
Shaft Dia.: 1"Motor Type: Capacitor-Start, Capacitor-Run
Includes: Type B Spark Resistant ConstructionCFM @ 0.000-In. SP: 1636
CFM @ 3.000-In. SP: 1109Blower RPM: 3739
Finish: Polyester urethaneCFM @ 2.500-In. SP: 1231
Type: With Drive PackageCFM @ 2.000-In. SP: 1340
Assembled/Unassembled: UnassembledSones @ 0.250-In. SP @ 5 Ft.: 32
CFM @ 1.500-In. SP: 1431Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 33CFM @ 1.000-In. SP: 1507
CFM @ 1.75-In. SP: 1387Sones @ 0.000-In. SP @ 5 Ft.: 33
CFM @ 0.750-In. SP: 1543CFM @ 1.250-In. SP: 1471
Phase: 1CFM @ 0.625-In. SP: 1559
CFM @ 4.000-In. SP: 750Voltage: 115/208-203
Motor RPM: 1725CFM @ 0.500-In. SP: 1574
CFM @ 3.500-In. SP: 948Motor HP: 1-1/2
CFM @ 0.375-In. SP: 1590Motor Enclosure: Totally Enclosed Fan -Cooled
Max. BHP: 1.41CFM @ 0.250-In. SP: 1605
Hz: 60CFM @ 0.125-In. SP: 1621
Housing Material: Welded SteelFull Load Amps: 15.2/8.2-7.6
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 1636, @ 0.125-In. SP 1621, @ 0.250-In. SP 1605, CFM @ 3.50-In. SP 948, Voltage 115/208-203, Motor HP 1-1/2, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.