Inline Blower w/ Drive Pkg, 115/208-203 V

DAYTON| Zoro #: G1153266| Mfr #: 7K497

$2,363.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153266 Mfr #: 7K497
Wheel Type: Backward InclinedDimension B: 23-5/8"
Dimension F: 13-7/8"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 37-1/8"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 20-3/8"
Drive Type: Belt DriveMaximum Depth: 24-1/2"
Inlet Diameter: 20-3/8"Wheel Diameter: 13"
Wheel Material: AluminumDimension G: 19"
Dimension E: 23-1/4"Dimension C: 19-7/8"
Dimension D: 24-1/2"Dimension A: 20-3/8"
Item: Inline Duct BlowerWidth: 19"
Shaft Dia.: 1"Motor Type: Capacitor-Start, Capacitor-Run
Includes: Type B Spark Resistant ConstructionCFM @ 0.000-In. SP: 3007
CFM @ 1.75-In. SP: 2111Full Load Amps: 15.2/8.2-7.6
CFM @ 1.250-In. SP: 2418Finish: Polyester urethane
Voltage: 115/208-203CFM @ 1.500-In. SP: 2270
CFM @ 1.000-In. SP: 2552Motor Enclosure: Totally Enclosed Fan -Cooled
CFM @ 0.750-In. SP: 2676Hz: 60
Sones @ 0.000-In. SP @ 5 Ft.: 24CFM @ 0.625-In. SP: 2735
Housing Material: Welded SteelPhase: 1
CFM @ 0.500-In. SP: 2794CFM @ 2.500-In. SP: 1321
Blower RPM: 2190Motor RPM: 1725
CFM @ 0.375-In. SP: 2852CFM @ 2.000-In. SP: 1934
Type: With Drive PackageMotor HP: 1-1/2
CFM @ 0.250-In. SP: 2906Assembled/Unassembled: Unassembled
Sones @ 0.250-In. SP @ 5 Ft.: 22Max. BHP: 1.45
CFM @ 0.125-In. SP: 2957Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 23Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3007, @ 0.125-In. SP 2957, @ 0.250-In. SP 2906, Voltage 115/208-203, Motor HP 1-1/2, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.