Inline Blower w/ Drive Pkg, 115/208-203 V

DAYTON| Zoro #: G1012042| Mfr #: 7K513

$2,493.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1012042 Mfr #: 7K513
Wheel Material: AluminumItem: Inline Duct Blower
Includes: Type B Spark Resistant ConstructionType: With Drive Package
Motor Type: Capacitor-Start, Capacitor-RunSones @ 0.000-In. SP @ 5 Ft.: 17.3
Dimension F: 16-1/8"CFM @ 0.625-In. SP: 3301
Motor Enclosure: Totally Enclosed Fan -CooledPhase: 1
Dimension E: 26"CFM @ 0.500-In. SP: 3408
Hz: 60Motor RPM: 1725
CFM @ 1.500-In. SP: 2235Dimension D: 28-1/2"
CFM @ 0.375-In. SP: 3516Housing Material: Welded Steel
Assembled/Unassembled: UnassembledMotor HP: 1-1/2
Dimension C: 23-7/8"CFM @ 0.250-In. SP: 3598
Drive Type: Belt DriveOutlet Diameter: 24-3/8"
Max. BHP: 1.18Dimension A: 24-3/8"
CFM @ 0.125-In. SP: 3677Dimension B: 27-5/8"
Inlet Diameter: 24-3/8"CFM @ 0.000-In. SP: 3755
Agency Compliance: AMCA Sound & Air, UL/cUL 705Blower RPM: 1486
Maximum Depth: 28-1/2"Height: 42-1/8"
Bearing Type: Self-aligning PillowblockCFM @ 1.250-In. SP: 2651
Width: 21-7/8"Maximum Inlet Temp.: 200 deg F
Full Load Amps: 15.2/8.2-7.6Wheel Type: Backward Inclined
Wheel Diameter: 16"Finish: Polyester urethane
Voltage: 115/208-203Sones @ 0.250-In. SP @ 5 Ft.: 16.6
Shaft Dia.: 1-3/16"CFM @ 1.000-In. SP: 2958
Mounting Position: Horizontal or VerticalSones @ 0.125-In. SP @ 5 Ft.: 16.9
Dimension G: 21-7/8"CFM @ 0.750-In. SP: 3194
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 16 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3755, @ 0.125-In. SP 3677, @ 0.250-In. SP 3598, Voltage 115/208-203, Motor HP 1-1/2, Height 42-1/8 In, Width 21-7/8 In, Maximum Depth 28-1/2 In, Inlet Diameter 24-3/8 In, Outlet Diameter 24-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.