Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G0789643| Mfr #: 7K448

$1,312.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789643 Mfr #: 7K448
Inlet Width (In.): 11-7/8Housing Material: Galvanized Steel
Height (In.): 15Width (In.): 15
Wheel Material: AluminumInlet Height (In.): 11-7/8
Outlet Width (In.): 11-7/8Outlet Height (In.): 11-7/8
Wheel Dia. (In.): 11Dimension C (In.): 11-7/8
Dimension A (In.): 15Dimension D (In.): 1
Agency Compliance: AMCA Sound & Air, UL/cUL 705Type: Belt-Drive Centrifugal, With Drive Package
CFM @ 0.500-In. SP: 1489Drive Type: Belt Drive
Dimension G (In.): 12-1/2CFM @ 1.75-In. SP: 1099
CFM @ 0.375-In. SP: 1521Blower RPM: 2693
Dimension F (In.): 16CFM @ 1.250-In. SP: 1272
CFM @ 0.250-In. SP: 1550Dimension E (In.): 17-3/8
Wheel Type: Centrifugal Backward InclinedCFM @ 0.125-In. SP: 1580
Sones @ 0.250-In. SP @ 5 Ft.: 28Dimension B (In.): 21
Voltage: 115/208-230CFM @ 0.000-In. SP: 1610
Sones @ 0.125-In. SP @ 5 Ft.: 28CFM @ 2.500-In. SP: 717
Stock No.: 5TCL4Bearing Type: Sealed Pillowblock
Sones @ 0.000-In. SP @ 5 Ft.: 29Max. Motor Height (In.): 12-1/2
CFM @ 2.000-In. SP: 989Shaft Dia. (In.): 0.75
Max. BHP: 1.05CFM @ 1.500-In. SP: 1188
Mounting Position: Multi-positionPhase: 1
Item: Inline Duct BlowerAssembled/Unassembled: Unassembled
CFM @ 1.000-In. SP: 1349Motor Type: Capacitor-Start
Outlet Dia. (In.): 7-3/4Inlet Dia. (In.): 7-3/4
Max. Depth (In.): 21CFM @ 0.750-In. SP: 1421
Motor Enclosure: Open DripproofMotor RPM: 1725
Includes: Access PanelMax. Inlet Temp. (Deg. F): 160
CFM @ 0.625-In. SP: 1455Hz: 60
Motor HP: 1Full Load Amps: 12.2/6.0-6.1
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Belt-Drive Centrifugal, With Drive Package, Wheel Dia. 11 In., CFM @ 0.000-In. SP 1610, CFM @ 0.125-In. SP 1580, @ 0.250-In. SP 1550, Voltage 115/208-230, Hz 60, 1 Phase, 12.2/6.0-6.1 Full Load Amps, Width 15 In., Max. Depth 21 In., Inlet Dia. 7-3/4 In., Outlet Dia. 7-3/4 In., Outlet Height 11-7/8 In., Outlet Width 11-7/8 In., Inlet Width 11-7/8 In., Inlet Height 11-7/8 In., Max. Motor Height 12-1/2 In., Agency Compliance AMCA Sound & Air, UL/cUL 705

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.