Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G1655631| Mfr #: 7K456

$1,406.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655631 Mfr #: 7K456
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: Sealed PillowblockHousing Material: Galvanized Steel
Dimension G (In.): 12-1/2Dimension E (In.): 18-3/5
Max. Inlet Temp. (Deg. F): 160Drive Type: Belt Drive
Type: Belt-Drive Centrifugal, With Drive PackageWheel Material: Aluminum
Max. Depth (In.): 21Motor Enclosure: Open Dripproof
Max. Motor Height (In.): 12-1/2Item: Inline Duct Blower
Wheel Dia. (In.): 13-1/2Dimension B (In.): 21
Dimension D (In.): 1Blower RPM: 2174
Motor HP: 1Inlet Height (In.): 15-7/8
CFM @ 1.500-In. SP: 1839Width (In.): 19
Max. BHP: 1.05Inlet Width (In.): 15-7/8
CFM @ 1.000-In. SP: 2065Sones @ 0.250-In. SP @ 5 Ft.: 23
Inlet Dia. (In.): 9Agency Compliance: AMCA Sound & Air, UL/cUL 705
CFM @ 0.750-In. SP: 2166Sones @ 0.125-In. SP @ 5 Ft.: 23
Includes: Access PanelCFM @ 1.75-In. SP: 1715
CFM @ 0.625-In. SP: 2217Sones @ 0.000-In. SP @ 5 Ft.: 23
Height (In.): 19CFM @ 1.250-In. SP: 1956
CFM @ 0.500-In. SP: 2267Shaft Dia. (In.): 0.75
Full Load Amps: 12.2/6.0-6.1Wheel Type: Centrifugal Backward Inclined
CFM @ 0.375-In. SP: 2317Phase: 1
Dimension F (In.): 17Voltage: 115/208-230
CFM @ 0.250-In. SP: 2366Outlet Width (In.): 15-7/8
Dimension C (In.): 15-7/8Stock No.: 5TCL5
CFM @ 0.125-In. SP: 2415Outlet Height (In.): 15-7/8
Dimension A (In.): 19Mounting Position: Multi-position
CFM @ 0.000-In. SP: 2464Outlet Dia. (In.): 9
Motor Type: Capacitor-StartMotor RPM: 1725
CFM @ 2.000-In. SP: 1557Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Belt-Drive Centrifugal, With Drive Package, Wheel Dia. 13-1/2 In., CFM @ 0.000-In. SP 2464, CFM @ 0.125-In. SP 2415, @ 0.250-In. SP 2366, Voltage 115/208-230, Hz 60, 1 Phase, 12.2/6.0-6.1 Full Load Amps, Width 19 In., Max. Depth 21 In., Inlet Dia. 9 In., Outlet Dia. 9 In., Outlet Height 15-7/8 In., Outlet Width 15-7/8 In., Inlet Width 15-7/8 In., Inlet Height 15-7/8 In., Max. Motor Height 12-1/2 In., Agency Compliance AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.