Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G2047053| Mfr #: 7K461

$1,882.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047053 Mfr #: 7K461
Wheel Type: Backward InclinedDimension F: 13-1/4"
Bearing Type: Self-aligning pillowblockMounting Position: Horizontal or Vertical
Height: 35"Maximum Inlet Temp.: 200 deg F
Outlet Diameter: 18-3/8"Drive Type: Belt Drive
Maximum Depth: 23"Inlet Diameter: 18-3/8"
Wheel Diameter: 9"Dimension B: 21-5/8"
Wheel Material: AluminumDimension G: 17-5/8"
Dimension E: 21-3/4"Dimension C: 18-3/8"
Dimension D: 23"Dimension A: 18-3/8"
Item: Inline Duct BlowerWidth: 17-5/8"
Shaft Dia.: 1"Motor Type: Capacitor-Start, Hazardous Location
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GSones @ 0.000-In. SP @ 5 Ft.: 14.5
CFM @ 0.750-In. SP: 681Phase: 1
CFM @ 0.625-In. SP: 730Voltage: 115/208-230
Motor RPM: 1725CFM @ 0.500-In. SP: 773
Motor HP: 1/4CFM @ 0.375-In. SP: 811
Motor Enclosure: Totally Enclosed Fan -CooledMax. BHP: 0.24
CFM @ 0.250-In. SP: 843Hz: 60
CFM @ 0.125-In. SP: 873Housing Material: Welded Steel
Full Load Amps: 4.8/2.3-2.4CFM @ 0.000-In. SP: 901
Blower RPM: 2058Finish: Polyester urethane
Type: With Drive PackageAssembled/Unassembled: Unassembled
Sones @ 0.250-In. SP @ 5 Ft.: 14.3Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 14.5CFM @ 1.000-In. SP: 559
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 901, @ 0.125-In. SP 873, @ 0.250-In. SP 843, Voltage 115/208-230, Motor HP 0.25, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.