20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G1846415| Mfr #: 7K463

$1,826.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1846415 Mfr #: 7K463
Wheel Type: Backward InclinedDimension B: 21-5/8"
Dimension F: 13-1/4"Bearing Type: Self-aligning Pillowblock
Mounting Position: Horizontal or VerticalHeight: 35"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 18-3/8"
Drive Type: Belt DriveMaximum Depth: 23"
Inlet Diameter: 18-3/8"Wheel Diameter: 9"
Wheel Material: AluminumDimension G: 17-5/8"
Dimension E: 21-3/4"Dimension C: 18-3/8"
Dimension D: 23"Dimension A: 18-3/8"
Item: Inline Duct BlowerWidth: 17-5/8"
Shaft Dia.: 1"Motor Type: Capacitor-Start
Includes: Type B Spark Resistant ConstructionPhase: 1
CFM @ 0.625-In. SP: 965Voltage: 115/208-230
Motor RPM: 1725CFM @ 0.500-In. SP: 993
Motor HP: 1/2CFM @ 0.375-In. SP: 1020
Motor Enclosure: Totally Enclosed Fan -CooledMax. BHP: 0.42
CFM @ 0.250-In. SP: 1045Hz: 60
CFM @ 0.125-In. SP: 1068Housing Material: Welded Steel
Full Load Amps: 8.0/4.0-4.0CFM @ 0.000-In. SP: 1091
Blower RPM: 2493Finish: Polyester urethane
Type: With Drive PackageAssembled/Unassembled: Unassembled
Sones @ 0.250-In. SP @ 5 Ft.: 18.5CFM @ 1.500-In. SP: 660
Agency Compliance: AMCA Sound & Air, UL/cUL 705Sones @ 0.125-In. SP @ 5 Ft.: 18.6
CFM @ 1.000-In. SP: 859CFM @ 1.75-In. SP: 517
Sones @ 0.000-In. SP @ 5 Ft.: 18.7CFM @ 0.750-In. SP: 932
CFM @ 1.250-In. SP: 770Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 1091, @ 0.125-In. SP 1068, @ 0.250-In. SP 1045, Voltage 115/208-230, Motor HP 0.5, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.