Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G0287594| Mfr #: 7K468

$2,433.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0287594 Mfr #: 7K468
Height: 35"Width: 17-5/8"
Outlet Diameter: 18-3/8"Drive Type: Belt Drive
Dimension G: 17-5/8"Wheel Type: Backward Inclined
Dimension C: 18-3/8"Maximum Depth: 23"
Mounting Position: Horizontal or VerticalShaft Dia.: 1"
Maximum Inlet Temp.: 200 deg FDimension D: 23"
Dimension A: 18-3/8"Inlet Diameter: 18-3/8"
Wheel Material: AluminumItem: Inline Duct Blower
Dimension E: 21-3/4"Dimension B: 21-5/8"
Wheel Diameter: 9"Bearing Type: Self-aligning Pillowblock
Dimension F: 13-1/4"Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & G
Motor Type: Capacitor-Start, Hazardous LocationMotor HP: 3/4
CFM @ 0.375-In. SP: 1157Motor Enclosure: Totally Enclosed Fan -Cooled
Max. BHP: 0.58CFM @ 0.250-In. SP: 1178
Hz: 60CFM @ 0.125-In. SP: 1199
Housing Material: Welded SteelFull Load Amps: 11.0/5.4-5.5
CFM @ 0.000-In. SP: 1220Blower RPM: 2787
Finish: Polyester urethaneType: With Drive Package
CFM @ 2.000-In. SP: 678Assembled/Unassembled: Unassembled
Sones @ 0.250-In. SP @ 5 Ft.: 22CFM @ 1.500-In. SP: 882
Agency Compliance: AMCA Sound & Air, UL/cUL 705Sones @ 0.125-In. SP @ 5 Ft.: 22
CFM @ 1.000-In. SP: 1027CFM @ 1.75-In. SP: 795
Sones @ 0.000-In. SP @ 5 Ft.: 22CFM @ 0.750-In. SP: 1086
CFM @ 1.250-In. SP: 960Phase: 1
CFM @ 0.625-In. SP: 1110Voltage: 115/208-230
Motor RPM: 1725CFM @ 0.500-In. SP: 1134
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 1220, @ 0.125-In. SP 1199, @ 0.250-In. SP 1178, Voltage 115/208-230, Motor HP 0.75, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705
Save 15%. Sign up for Z-mail.