Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G0385472| Mfr #: 7K472

$2,043.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385472 Mfr #: 7K472
Wheel Type: Backward InclinedDimension B: 21-5/8"
Dimension F: 13-1/4"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 35"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 18-3/8"
Drive Type: Belt DriveMaximum Depth: 23"
Inlet Diameter: 18-3/8"Wheel Diameter: 9"
Wheel Material: AluminumDimension G: 17-5/8"
Dimension E: 21-3/4"Dimension C: 18-3/8"
Dimension D: 23"Dimension A: 18-3/8"
Item: Inline Duct BlowerWidth: 17-5/8"
Shaft Dia.: 1"Motor Type: Capacitor-Start, Hazardous Location
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GCFM @ 1.000-In. SP: 1124
CFM @ 1.75-In. SP: 924Sones @ 0.000-In. SP @ 5 Ft.: 24
CFM @ 0.750-In. SP: 1175CFM @ 1.250-In. SP: 1066
Phase: 1CFM @ 0.625-In. SP: 1197
Voltage: 115/208-230Motor RPM: 1725
CFM @ 0.500-In. SP: 1220Motor HP: 3/4
CFM @ 0.375-In. SP: 1240Motor Enclosure: Totally Enclosed Fan -Cooled
Max. BHP: 0.71CFM @ 0.250-In. SP: 1260
Hz: 60CFM @ 0.125-In. SP: 1279
Housing Material: Welded SteelFull Load Amps: 11.0/5.4-5.5
CFM @ 0.000-In. SP: 1299Blower RPM: 2968
Finish: Polyester urethaneCFM @ 2.500-In. SP: 606
Type: With Drive PackageCFM @ 2.000-In. SP: 840
Assembled/Unassembled: UnassembledSones @ 0.250-In. SP @ 5 Ft.: 24
CFM @ 1.500-In. SP: 1001Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 24Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 1299, @ 0.125-In. SP 1279, @ 0.250-In. SP 1260, Voltage 115/208-230, Motor HP 0.75, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.