20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G2400142| Mfr #: 7K476

$2,098.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2400142 Mfr #: 7K476
Wheel Type: Backward InclinedDimension B: 21-5/8"
Dimension F: 13-1/4"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 35"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 18-3/8"
Drive Type: Belt DriveMaximum Depth: 23"
Inlet Diameter: 18-3/8"Wheel Diameter: 9"
Wheel Material: AluminumDimension G: 17-5/8"
Dimension E: 21-3/4"Dimension C: 18-3/8"
Dimension D: 23"Dimension A: 18-3/8"
Item: Inline Duct BlowerWidth: 17-5/8"
Shaft Dia.: 1"Motor Type: Capacitor-Start, Capacitor-Run, Hazardous Location
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GSones @ 0.125-In. SP @ 5 Ft.: 27
CFM @ 1.000-In. SP: 1278CFM @ 1.75-In. SP: 1118
Sones @ 0.000-In. SP @ 5 Ft.: 27CFM @ 0.750-In. SP: 1319
CFM @ 1.250-In. SP: 1229Phase: 1
CFM @ 0.625-In. SP: 1340Voltage: 115/208-230
Motor RPM: 1725CFM @ 0.500-In. SP: 1359
Motor HP: 1CFM @ 0.375-In. SP: 1377
Motor Enclosure: Totally Enclosed Fan -CooledMax. BHP: 0.94
CFM @ 0.250-In. SP: 1394Hz: 60
CFM @ 0.125-In. SP: 1412Housing Material: Welded Steel
Full Load Amps: 13.4/6.8-6.7CFM @ 3.000-In. SP: 680
CFM @ 0.000-In. SP: 1430Blower RPM: 3267
Finish: Polyester urethaneCFM @ 2.500-In. SP: 895
Type: With Drive PackageCFM @ 2.000-In. SP: 1050
Assembled/Unassembled: UnassembledSones @ 0.250-In. SP @ 5 Ft.: 26
CFM @ 1.500-In. SP: 1177Agency Compliance: AMCA Sound & Air, UL/cUL 705
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 1430, @ 0.125-In. SP 1412, @ 0.250-In. SP 1394, Voltage 115/208-230, Motor HP 1, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.