Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G1272582| Mfr #: 7K494

$2,435.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1272582 Mfr #: 7K494
Wheel Type: Backward InclinedDimension B: 23-5/8"
Dimension F: 13-7/8"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 37-1/8"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 20-3/8"
Drive Type: Belt DriveMaximum Depth: 24-1/2"
Inlet Diameter: 20-3/8"Wheel Diameter: 13"
Wheel Material: AluminumDimension G: 19"
Dimension E: 23-1/4"Dimension C: 19-7/8"
Dimension D: 24-1/2"Dimension A: 20-3/8"
Item: Inline Duct BlowerWidth: 19"
Shaft Dia.: 1"Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & G
Motor Type: Capacitor-Start, Capacitor-Run, Hazardous LocationMotor Enclosure: Totally Enclosed Fan -Cooled
Max. BHP: 0.97CFM @ 0.125-In. SP: 2569
Hz: 60CFM @ 0.000-In. SP: 2627
Housing Material: Welded SteelFull Load Amps: 13.4/6.8-6.7
Blower RPM: 1913Finish: Polyester urethane
Type: With Drive PackageCFM @ 1.500-In. SP: 1714
Assembled/Unassembled: UnassembledSones @ 0.250-In. SP @ 5 Ft.: 17.8
CFM @ 1.000-In. SP: 2081Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 18.3CFM @ 0.750-In. SP: 2237
CFM @ 1.75-In. SP: 1476Sones @ 0.000-In. SP @ 5 Ft.: 18.9
CFM @ 0.625-In. SP: 2309CFM @ 1.250-In. SP: 1907
Phase: 1CFM @ 0.500-In. SP: 2377
Voltage: 115/208-230Motor RPM: 1725
CFM @ 0.375-In. SP: 2444Motor HP: 1
CFM @ 0.250-In. SP: 2511Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 2627, @ 0.125-In. SP 2569, @ 0.250-In. SP 2511, Voltage 115/208-230, Motor HP 1, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.