Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G1342686| Mfr #: 7K505

$2,299.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1342686 Mfr #: 7K505
Wheel Material: AluminumItem: Inline Duct Blower
Motor Type: Capacitor-StartIncludes: Type B Spark Resistant Construction
Type: With Drive PackageCFM @ 0.750-In. SP: 1852
Dimension G: 21-7/8"Sones @ 0.000-In. SP @ 5 Ft.: 11.7
CFM @ 0.625-In. SP: 2094Dimension F: 16-1/8"
Motor Enclosure: Totally Enclosed Fan -CooledPhase: 1
CFM @ 0.500-In. SP: 2277Dimension E: 26"
Hz: 60Motor RPM: 1725
CFM @ 0.375-In. SP: 2421Dimension D: 28-1/2"
Housing Material: Welded SteelMotor HP: 1/2
Assembled/Unassembled: UnassembledCFM @ 0.250-In. SP: 2565
Dimension C: 23-7/8"Drive Type: Belt Drive
Max. BHP: 0.49Outlet Diameter: 24-3/8"
CFM @ 0.125-In. SP: 2687Dimension A: 24-3/8"
Dimension B: 27-5/8"Inlet Diameter: 24-3/8"
CFM @ 0.000-In. SP: 2792Agency Compliance: AMCA Sound & Air, UL/cUL 705
Blower RPM: 1105Height: 42-1/8"
Maximum Depth: 28-1/2"Bearing Type: Self-aligning pillowblock
Width: 21-7/8"Full Load Amps: 8.0/4.0-4.0
Maximum Inlet Temp.: 200 deg FWheel Type: Backward Inclined
Finish: Polyester urethaneWheel Diameter: 16"
Voltage: 115/208-230Sones @ 0.250-In. SP @ 5 Ft.: 10.8
Shaft Dia.: 1-3/16"Mounting Position: Horizontal or Vertical
Sones @ 0.125-In. SP @ 5 Ft.: 11.3Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 16 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 2792, @ 0.125-In. SP 2687, @ 0.250-In. SP 2565, Voltage 115/208-230, Motor HP 0.5, Height 42-1/8 In, Width 21-7/8 In, Maximum Depth 28-1/2 In, Inlet Diameter 24-3/8 In, Outlet Diameter 24-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.