Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G1192256| Mfr #: 7K506

$2,392.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1192256 Mfr #: 7K506
Wheel Material: AluminumItem: Inline Duct Blower
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GType: With Drive Package
Motor Type: Capacitor-Start, Hazardous LocationAssembled/Unassembled: Unassembled
Motor HP: 1/2Dimension C: 23-7/8"
CFM @ 0.250-In. SP: 2565Drive Type: Belt Drive
Outlet Diameter: 24-3/8"Max. BHP: 0.49
Dimension A: 24-3/8"CFM @ 0.125-In. SP: 2687
Dimension B: 27-5/8"Inlet Diameter: 24-3/8"
Agency Compliance: AMCA Sound & Air, UL/cUL 705CFM @ 0.000-In. SP: 2792
Blower RPM: 1105Maximum Depth: 28-1/2"
Height: 42-1/8"Bearing Type: Self-aligning pillowblock
Width: 21-7/8"Maximum Inlet Temp.: 200 deg F
Full Load Amps: 8.8/4.2-4.4Wheel Type: Backward Inclined
Wheel Diameter: 16"Finish: Polyester urethane
Voltage: 115/208-230Sones @ 0.250-In. SP @ 5 Ft.: 10.8
Shaft Dia.: 1-3/16"Mounting Position: Horizontal or Vertical
Sones @ 0.125-In. SP @ 5 Ft.: 11.3Dimension G: 21-7/8"
CFM @ 0.750-In. SP: 1852Sones @ 0.000-In. SP @ 5 Ft.: 11.7
Dimension F: 16-1/8"CFM @ 0.625-In. SP: 2094
Motor Enclosure: Totally Enclosed Fan -CooledPhase: 1
Dimension E: 26"CFM @ 0.500-In. SP: 2277
Hz: 60Motor RPM: 1725
Dimension D: 28-1/2"CFM @ 0.375-In. SP: 2421
Housing Material: Welded SteelCountry of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 16 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 2792, @ 0.125-In. SP 2687, @ 0.250-In. SP 2565, Voltage 115/208-230, Motor HP 0.5, Height 42-1/8 In, Width 21-7/8 In, Maximum Depth 28-1/2 In, Inlet Diameter 24-3/8 In, Outlet Diameter 24-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.