Inline Blower w/ Drive Pkg, 115/208-230 V

DAYTON| Zoro #: G1536464| Mfr #: 7K510

$2,558.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1536464 Mfr #: 7K510
Wheel Material: AluminumItem: Inline Duct Blower
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GType: With Drive Package
Motor Type: Capacitor-Start, Capacitor-Run, Hazardous LocationCFM @ 0.125-In. SP: 3273
Dimension A: 24-3/8"Dimension B: 27-5/8"
Inlet Diameter: 24-3/8"CFM @ 0.000-In. SP: 3361
Agency Compliance: AMCA Sound & Air, UL/cUL 705Blower RPM: 1330
Height: 42-1/8"Maximum Depth: 28-1/2"
Bearing Type: Self-aligning pillowblockCFM @ 1.250-In. SP: 1886
Width: 21-7/8"Full Load Amps: 13.4/6.8-6.7
Maximum Inlet Temp.: 200 deg FWheel Type: Backward Inclined
Finish: Polyester urethaneWheel Diameter: 16"
Voltage: 115/208-230Sones @ 0.250-In. SP @ 5 Ft.: 14.1
CFM @ 1.000-In. SP: 2374Shaft Dia.: 1-3/16"
Mounting Position: Horizontal or VerticalSones @ 0.125-In. SP @ 5 Ft.: 14.4
CFM @ 0.750-In. SP: 2710Dimension G: 21-7/8"
Sones @ 0.000-In. SP @ 5 Ft.: 14.8CFM @ 0.625-In. SP: 2836
Dimension F: 16-1/8"Motor Enclosure: Totally Enclosed Fan -Cooled
Phase: 1CFM @ 0.500-In. SP: 2955
Dimension E: 26"Hz: 60
Motor RPM: 1725CFM @ 0.375-In. SP: 3075
Dimension D: 28-1/2"Housing Material: Welded Steel
Motor HP: 1Assembled/Unassembled: Unassembled
CFM @ 0.250-In. SP: 3186Dimension C: 23-7/8"
Drive Type: Belt DriveMax. BHP: 0.84
Outlet Diameter: 24-3/8"Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 16 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3361, @ 0.125-In. SP 3273, @ 0.250-In. SP 3186, Voltage 115/208-230, Motor HP 1, Height 42-1/8 In, Width 21-7/8 In, Maximum Depth 28-1/2 In, Inlet Diameter 24-3/8 In, Outlet Diameter 24-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.