Inline Blower w/ Drive Pkg, 115/230 V

DAYTON| Zoro #: G2194893| Mfr #: 7K444

$1,172.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2194893 Mfr #: 7K444
Inlet Width (In.): 11-7/8Housing Material: Galvanized Steel
Height (In.): 15Width (In.): 15
Wheel Material: AluminumInlet Height (In.): 11-7/8
Outlet Width (In.): 11-7/8Outlet Height (In.): 11-7/8
Wheel Dia. (In.): 11Dimension C (In.): 11-7/8
Dimension A (In.): 15Dimension D (In.): 1
Agency Compliance: AMCA Sound & Air, UL/cUL 705Type: Belt-Drive Centrifugal, With Drive Package
Max. Inlet Temp. (Deg. F): 160CFM @ 0.625-In. SP: 1068
Hz: 60Full Load Amps: 7.2/3.5
CFM @ 0.500-In. SP: 1114Drive Type: Belt Drive
Dimension G (In.): 12-1/2CFM @ 0.375-In. SP: 1157
Blower RPM: 2131Dimension F (In.): 16
CFM @ 1.250-In. SP: 784CFM @ 0.250-In. SP: 1199
Dimension E (In.): 17-3/8Wheel Type: Centrifugal Backward Inclined
CFM @ 0.125-In. SP: 1236Sones @ 0.250-In. SP @ 5 Ft.: 21
Dimension B (In.): 21Voltage: 115/230
CFM @ 0.000-In. SP: 1274Sones @ 0.125-In. SP @ 5 Ft.: 21
Motor HP: 1/2Stock No.: 5TCL4
Bearing Type: Sealed PillowblockSones @ 0.000-In. SP @ 5 Ft.: 21
Max. Motor Height (In.): 12-1/2Shaft Dia. (In.): 0.75
Max. BHP: 0.52CFM @ 1.500-In. SP: 632
Mounting Position: Multi-positionPhase: 1
Item: Inline Duct BlowerAssembled/Unassembled: Unassembled
CFM @ 1.000-In. SP: 913Motor Type: Capacitor-Start
Outlet Dia. (In.): 7-3/4Inlet Dia. (In.): 7-3/4
Max. Depth (In.): 21CFM @ 0.750-In. SP: 1021
Motor Enclosure: Open DripproofMotor RPM: 1725
Includes: Access PanelCountry of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Belt-Drive Centrifugal, With Drive Package, Wheel Dia. 11 In., CFM @ 0.000-In. SP 1274, CFM @ 0.125-In. SP 1236, @ 0.250-In. SP 1199, Voltage 115/230, Hz 60, 1 Phase, 7.2/3.5 Full Load Amps, Width 15 In., Max. Depth 21 In., Inlet Dia. 7-3/4 In., Outlet Dia. 7-3/4 In., Outlet Height 11-7/8 In., Outlet Width 11-7/8 In., Inlet Width 11-7/8 In., Inlet Height 11-7/8 In., Max. Motor Height 12-1/2 In., Agency Compliance AMCA Sound & Air, UL/cUL 705

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.