Inline Blower w/ Drive Pkg, 115/230 V

DAYTON| Zoro #: G2193974| Mfr #: 7K452

$1,288.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2193974 Mfr #: 7K452
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: Sealed PillowblockHousing Material: Galvanized Steel
Dimension G (In.): 12-1/2Dimension E (In.): 18-3/5
Max. Inlet Temp. (Deg. F): 160Drive Type: Belt Drive
Type: Belt-Drive Centrifugal, With Drive PackageWheel Material: Aluminum
Max. Depth (In.): 21Motor Enclosure: Open Dripproof
Max. Motor Height (In.): 12-1/2Wheel Dia. (In.): 13-1/2
Item: Inline Duct BlowerDimension B (In.): 21
Dimension D (In.): 1CFM @ 0.625-In. SP: 1635
Mounting Position: Multi-positionHeight (In.): 19
CFM @ 0.500-In. SP: 1700Motor Type: Capacitor-Start
Full Load Amps: 7.2/3.5CFM @ 0.375-In. SP: 1763
Blower RPM: 1721Dimension F (In.): 17
Inlet Height (In.): 15-7/8CFM @ 0.250-In. SP: 1827
Width (In.): 19Dimension C (In.): 15-7/8
Inlet Width (In.): 15-7/8CFM @ 0.125-In. SP: 1889
Sones @ 0.250-In. SP @ 5 Ft.: 15.7Dimension A (In.): 19
Agency Compliance: AMCA Sound & Air, UL/cUL 705CFM @ 0.000-In. SP: 1950
Sones @ 0.125-In. SP @ 5 Ft.: 15.1Outlet Dia. (In.): 9
Sones @ 0.000-In. SP @ 5 Ft.: 15.9Motor RPM: 1725
CFM @ 1.250-In. SP: 1235Shaft Dia. (In.): 0.75
Motor HP: 1/2Wheel Type: Centrifugal Backward Inclined
Phase: 1Max. BHP: 0.52
CFM @ 1.000-In. SP: 1418Voltage: 115/230
Outlet Width (In.): 15-7/8Inlet Dia. (In.): 9
CFM @ 0.750-In. SP: 1567Stock No.: 5TCL5
Outlet Height (In.): 15-7/8Includes: Access Panel
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Belt-Drive Centrifugal, With Drive Package, Wheel Dia. 13-1/2 In., CFM @ 0.000-In. SP 1950, CFM @ 0.125-In. SP 1889, @ 0.250-In. SP 1827, Voltage 115/230, Hz 60, 1 Phase, 7.2/3.5 Full Load Amps, Width 19 In., Max. Depth 21 In., Inlet Dia. 9 In., Outlet Dia. 9 In., Outlet Height 15-7/8 In., Outlet Width 15-7/8 In., Inlet Width 15-7/8 In., Inlet Height 15-7/8 In., Max. Motor Height 12-1/2 In., Agency Compliance AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.