Inline Blower w/ Drive Pkg, 208-230 V

DAYTON| Zoro #: G2102563| Mfr #: 7K498

$2,854.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102563 Mfr #: 7K498
Wheel Type: Backward InclinedDimension B: 23-5/8"
Dimension F: 13-7/8"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 37-1/8"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 20-3/8"
Drive Type: Belt DriveMaximum Depth: 24-1/2"
Inlet Diameter: 20-3/8"Wheel Diameter: 13"
Wheel Material: AluminumDimension G: 19"
Dimension E: 23-1/4"Dimension C: 19-7/8"
Dimension D: 24-1/2"Dimension A: 20-3/8"
Item: Inline Duct BlowerWidth: 19"
Shaft Dia.: 1"Motor Type: Capacitor-Start, Capacitor-Run, Hazardous Location
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GSones @ 0.125-In. SP @ 5 Ft.: 23
CFM @ 0.750-In. SP: 2676CFM @ 1.75-In. SP: 2111
Sones @ 0.000-In. SP @ 5 Ft.: 24CFM @ 0.625-In. SP: 2735
CFM @ 1.250-In. SP: 2418Phase: 1
CFM @ 0.500-In. SP: 2794Voltage: 208-230
Motor RPM: 1725CFM @ 0.375-In. SP: 2852
Motor HP: 1-1/2CFM @ 0.250-In. SP: 2906
Motor Enclosure: Totally Enclosed Fan -CooledMax. BHP: 1.45
CFM @ 0.125-In. SP: 2957Hz: 60
CFM @ 0.000-In. SP: 3007Housing Material: Welded Steel
Full Load Amps: 8.1-8.7CFM @ 2.500-In. SP: 1321
Blower RPM: 2190Finish: Polyester urethane
CFM @ 2.000-In. SP: 1934Type: With Drive Package
CFM @ 1.500-In. SP: 2270Assembled/Unassembled: Unassembled
Sones @ 0.250-In. SP @ 5 Ft.: 22CFM @ 1.000-In. SP: 2552
Agency Compliance: AMCA Sound & Air, UL/cUL 705Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3007, @ 0.125-In. SP 2957, @ 0.250-In. SP 2906, Voltage 208-230, Motor HP 1-1/2, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.