Inline Blower w/ Drive Pkg, 208-230 V

DAYTON| Zoro #: G1019995| Mfr #: 7K514

$2,984.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019995 Mfr #: 7K514
Wheel Material: AluminumItem: Inline Duct Blower
Type: With Drive PackageMotor Type: Capacitor-Start, Capacitor-Run, Hazardous Location
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GWidth: 21-7/8"
Full Load Amps: 8.1-8.7Maximum Inlet Temp.: 200 deg F
Wheel Type: Backward InclinedFinish: Polyester urethane
Wheel Diameter: 16"Voltage: 208-230
Sones @ 0.250-In. SP @ 5 Ft.: 16.6CFM @ 1.000-In. SP: 2958
Shaft Dia.: 1-3/16"Mounting Position: Horizontal or Vertical
Sones @ 0.125-In. SP @ 5 Ft.: 16.9CFM @ 0.750-In. SP: 3194
Dimension G: 21-7/8"Sones @ 0.000-In. SP @ 5 Ft.: 17.3
CFM @ 0.625-In. SP: 3301Dimension F: 16-1/8"
Motor Enclosure: Totally Enclosed Fan -CooledPhase: 1
CFM @ 0.500-In. SP: 3408Dimension E: 26"
Hz: 60Motor RPM: 1725
CFM @ 0.375-In. SP: 3516CFM @ 1.500-In. SP: 2235
Dimension D: 28-1/2"Housing Material: Welded Steel
Motor HP: 1-1/2Assembled/Unassembled: Unassembled
CFM @ 0.250-In. SP: 3598Dimension C: 23-7/8"
Drive Type: Belt DriveMax. BHP: 1.18
Outlet Diameter: 24-3/8"CFM @ 0.125-In. SP: 3677
Dimension A: 24-3/8"Dimension B: 27-5/8"
Inlet Diameter: 24-3/8"CFM @ 0.000-In. SP: 3755
Agency Compliance: AMCA Sound & Air, UL/cUL 705Blower RPM: 1486
Height: 42-1/8"Maximum Depth: 28-1/2"
Bearing Type: Self-aligning PillowblockCFM @ 1.250-In. SP: 2651
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 16 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3755, @ 0.125-In. SP 3677, @ 0.250-In. SP 3598, Voltage 208-230, Motor HP 1-1/2, Height 42-1/8 In, Width 21-7/8 In, Maximum Depth 28-1/2 In, Inlet Diameter 24-3/8 In, Outlet Diameter 24-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.