Inline Blower w/ Drive Pkg, 208-2304/60 V

DAYTON| Zoro #: G1429757| Mfr #: 7K483

$2,011.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1429757 Mfr #: 7K483
Wheel Type: Backward InclinedDimension B: 21-5/8"
Dimension F: 13-1/4"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 35"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 18-3/8"
Drive Type: Belt DriveMaximum Depth: 23"
Inlet Diameter: 18-3/8"Wheel Diameter: 9"
Wheel Material: AluminumDimension G: 17-5/8"
Dimension E: 21-3/4"Dimension C: 18-3/8"
Dimension D: 23"Dimension A: 18-3/8"
Item: Inline Duct BlowerWidth: 17-5/8"
Shaft Dia.: 1"Includes: Type B Spark Resistant Construction
Motor Type: 3-PhaseHz: 60
CFM @ 0.125-In. SP: 1705Housing Material: Welded Steel
Full Load Amps: 6.0-5.4/2.7CFM @ 0.000-In. SP: 1720
CFM @ 3.000-In. SP: 1238Blower RPM: 3929
Finish: Polyester urethaneCFM @ 2.500-In. SP: 1350
Type: With Drive PackageCFM @ 2.000-In. SP: 1446
Assembled/Unassembled: UnassembledSones @ 0.250-In. SP @ 5 Ft.: 36
CFM @ 1.500-In. SP: 1530Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 36CFM @ 1.000-In. SP: 1598
CFM @ 1.75-In. SP: 1488Sones @ 0.000-In. SP @ 5 Ft.: 36
CFM @ 0.750-In. SP: 1631CFM @ 1.250-In. SP: 1564
Phase: 3CFM @ 0.625-In. SP: 1646
CFM @ 4.000-In. SP: 947Voltage: 208-2304/60
Motor RPM: 1735CFM @ 0.500-In. SP: 1661
CFM @ 3.500-In. SP: 1113Motor HP: 2
CFM @ 0.375-In. SP: 1675Motor Enclosure: Totally Enclosed Fan -Cooled
Max. BHP: 1.64CFM @ 0.250-In. SP: 1690
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 1720, @ 0.125-In. SP 1705, @ 0.250-In. SP 1690, CFM @ 3.50-In. SP 1113, Voltage 208-2304/60, Motor HP 2, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.