Inline Blower w/ Drive Pkg, 208-230/460 V

DAYTON| Zoro #: G1011911| Mfr #: 7K488

$2,357.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011911 Mfr #: 7K488
Wheel Type: Backward InclinedDimension F: 13-7/8"
Bearing Type: Self-aligning pillowblockMounting Position: Horizontal or Vertical
Height: 37-1/8"Maximum Inlet Temp.: 200 deg F
Outlet Diameter: 20-3/8"Drive Type: Belt Drive
Maximum Depth: 24-1/2"Inlet Diameter: 20-3/8"
Wheel Diameter: 13"Dimension B: 23-5/8"
Wheel Material: AluminumDimension G: 19"
Dimension E: 23-1/4"Dimension C: 19-7/8"
Dimension D: 24-1/2"Dimension A: 20-3/8"
Item: Inline Duct BlowerWidth: 19"
Shaft Dia.: 1"Motor Type: 3-Phase, Hazardous Location
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GCFM @ 1.000-In. SP: 1146
Motor Enclosure: Totally Enclosed Fan -CooledCFM @ 0.750-In. SP: 1430
Hz: 60/50CFM @ 0.625-In. SP: 1547
Housing Material: Welded SteelCFM @ 0.500-In. SP: 1655
Blower RPM: 1458CFM @ 0.375-In. SP: 1751
Type: With Drive PackageMotor HP: 1/2
CFM @ 0.250-In. SP: 1840Assembled/Unassembled: Unassembled
Sones @ 0.250-In. SP @ 5 Ft.: 11.7Max. BHP: 0.43
CFM @ 0.125-In. SP: 1926Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 12.4CFM @ 0.000-In. SP: 2002
Sones @ 0.000-In. SP @ 5 Ft.: 13Full Load Amps: 2.3-2.4/1.2
Phase: 3Finish: Polyester urethane
Voltage: 208-230/460Motor RPM: 1725
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 2002, @ 0.125-In. SP 1926, @ 0.250-In. SP 1840, Voltage 208-230/460, Motor HP 0.5, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.