20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Inline Blower w/ Drive Pkg, 208-230/460 V

DAYTON| Zoro #: G1332527| Mfr #: 7K495

$2,194.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332527 Mfr #: 7K495
Wheel Type: Backward InclinedDimension B: 23-5/8"
Dimension F: 13-7/8"Bearing Type: Self-aligning Pillowblock
Mounting Position: Horizontal or VerticalHeight: 37-1/8"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 20-3/8"
Drive Type: Belt DriveMaximum Depth: 24-1/2"
Inlet Diameter: 20-3/8"Wheel Diameter: 13"
Wheel Material: AluminumDimension G: 19"
Dimension E: 23-1/4"Dimension C: 19-7/8"
Dimension D: 24-1/2"Dimension A: 20-3/8"
Item: Inline Duct BlowerWidth: 19"
Shaft Dia.: 1"Motor Type: 3-Phase
Includes: Type B Spark Resistant ConstructionType: With Drive Package
CFM @ 1.500-In. SP: 1714Assembled/Unassembled: Unassembled
Sones @ 0.250-In. SP @ 5 Ft.: 17.8CFM @ 1.000-In. SP: 2081
Agency Compliance: AMCA Sound & Air, UL/cUL 705Sones @ 0.125-In. SP @ 5 Ft.: 18.3
CFM @ 0.750-In. SP: 2237CFM @ 1.75-In. SP: 1476
Sones @ 0.000-In. SP @ 5 Ft.: 18.9CFM @ 0.625-In. SP: 2309
CFM @ 1.250-In. SP: 1907Phase: 3
CFM @ 0.500-In. SP: 2377Voltage: 208-230/460
Motor RPM: 1725CFM @ 0.375-In. SP: 2444
Motor HP: 1CFM @ 0.250-In. SP: 2511
Motor Enclosure: Totally Enclosed Fan -CooledMax. BHP: 0.97
CFM @ 0.125-In. SP: 2569Hz: 60/50
CFM @ 0.000-In. SP: 2627Housing Material: Welded Steel
Full Load Amps: 3.8-3.7/1.9Blower RPM: 1913
Finish: Polyester urethaneCountry of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 2627, @ 0.125-In. SP 2569, @ 0.250-In. SP 2511, Voltage 208-230/460, Motor HP 1, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.