Inline Blower w/ Drive Pkg, 208-230/460 V

DAYTON| Zoro #: G1722655| Mfr #: 7K499

$2,298.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722655 Mfr #: 7K499
Wheel Type: Backward InclinedDimension B: 23-5/8"
Dimension F: 13-7/8"Bearing Type: Self-aligning Pillowblock
Mounting Position: Horizontal or VerticalHeight: 37-1/8"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 20-3/8"
Drive Type: Belt DriveMaximum Depth: 24-1/2"
Inlet Diameter: 20-3/8"Wheel Diameter: 13"
Wheel Material: AluminumDimension G: 19"
Dimension E: 23-1/4"Dimension C: 19-7/8"
Dimension D: 24-1/2"Dimension A: 20-3/8"
Item: Inline Duct BlowerWidth: 19"
Shaft Dia.: 1"Motor Type: 3-Phase
Includes: Type B Spark Resistant ConstructionCFM @ 1.250-In. SP: 2418
Phase: 3CFM @ 0.500-In. SP: 2794
Voltage: 208-230/460Motor RPM: 1730
CFM @ 0.375-In. SP: 2852Motor HP: 1-1/2
CFM @ 0.250-In. SP: 2906Motor Enclosure: Totally Enclosed Fan -Cooled
Max. BHP: 1.45CFM @ 0.125-In. SP: 2957
Hz: 60CFM @ 0.000-In. SP: 3007
Housing Material: Welded SteelFull Load Amps: 4.5-4.1/2.0
CFM @ 2.500-In. SP: 1321Blower RPM: 2190
Finish: Polyester urethaneCFM @ 2.000-In. SP: 1934
Type: With Drive PackageCFM @ 1.500-In. SP: 2270
Assembled/Unassembled: UnassembledSones @ 0.250-In. SP @ 5 Ft.: 22
CFM @ 1.000-In. SP: 2552Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 23CFM @ 0.750-In. SP: 2676
CFM @ 1.75-In. SP: 2111Sones @ 0.000-In. SP @ 5 Ft.: 24
CFM @ 0.625-In. SP: 2735Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3007, @ 0.125-In. SP 2957, @ 0.250-In. SP 2906, Voltage 208-230/460, Motor HP 1-1/2, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.