Inline Blower w/ Drive Pkg, 208-2304/60 V

DAYTON| Zoro #: G1698961| Mfr #: 7K501

$2,387.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1698961 Mfr #: 7K501
Wheel Type: Backward InclinedDimension B: 23-5/8"
Dimension F: 13-7/8"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 37-1/8"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 20-3/8"
Drive Type: Belt DriveMaximum Depth: 24-1/2"
Inlet Diameter: 20-3/8"Wheel Diameter: 13"
Wheel Material: AluminumDimension G: 19"
Dimension E: 23-1/4"Dimension C: 19-7/8"
Dimension D: 24-1/2"Dimension A: 20-3/8"
Item: Inline Duct BlowerWidth: 19"
Shaft Dia.: 1"Motor Type: 3-Phase
Includes: Type B Spark Resistant ConstructionCFM @ 1.250-In. SP: 2792
Phase: 3CFM @ 0.500-In. SP: 3121
Voltage: 208-2304/60Motor RPM: 1735
CFM @ 0.375-In. SP: 3173Motor HP: 2
CFM @ 0.250-In. SP: 3219Motor Enclosure: Totally Enclosed Fan -Cooled
Max. BHP: 1.94CFM @ 0.125-In. SP: 3265
Hz: 60CFM @ 3.000-In. SP: 1526
CFM @ 0.000-In. SP: 3310Housing Material: Welded Steel
Full Load Amps: 6.0-5.4/2.7CFM @ 2.500-In. SP: 2072
Blower RPM: 2411Finish: Polyester urethane
CFM @ 2.000-In. SP: 2395Type: With Drive Package
CFM @ 1.500-In. SP: 2670Assembled/Unassembled: Unassembled
Sones @ 0.250-In. SP @ 5 Ft.: 26CFM @ 1.000-In. SP: 2907
Agency Compliance: AMCA Sound & Air, UL/cUL 705Sones @ 0.125-In. SP @ 5 Ft.: 27
CFM @ 0.750-In. SP: 3014CFM @ 1.75-In. SP: 2536
Sones @ 0.000-In. SP @ 5 Ft.: 28CFM @ 0.625-In. SP: 3067
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3310, @ 0.125-In. SP 3265, @ 0.250-In. SP 3219, Voltage 208-2304/60, Motor HP 2, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.