20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Inline Blower w/ Drive Pkg, 208-230/460 V

DAYTON| Zoro #: G1065513| Mfr #: 7K502

$3,084.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065513 Mfr #: 7K502
Wheel Diameter: 13"Wheel Type: Backward Inclined
Dimension F: 13-7/8"Dimension G: 19"
Bearing Type: Self-aligning PillowblockOutlet Diameter: 20-3/8"
Shaft Dia.: 1"Drive Type: Belt Drive
Height: 37-1/8"Dimension A: 20-3/8"
Dimension D: 24-1/2"Dimension C: 19-7/8"
Item: Inline Duct BlowerMounting Position: Horizontal or Vertical
Maximum Depth: 24-1/2"Wheel Material: Aluminum
Dimension E: 23-1/4"Inlet Diameter: 20-3/8"
Dimension B: 23-5/8"Maximum Inlet Temp.: 200 deg F
Width: 19"Motor Type: 3-Phase, Hazardous Location
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GCFM @ 1.500-In. SP: 2670
Sones @ 0.250-In. SP @ 5 Ft.: 26CFM @ 1.000-In. SP: 2907
Sones @ 0.125-In. SP @ 5 Ft.: 27CFM @ 0.750-In. SP: 3014
Sones @ 0.000-In. SP @ 5 Ft.: 28CFM @ 0.625-In. SP: 3067
CFM @ 3.000-In. SP: 1526Phase: 3
CFM @ 0.500-In. SP: 3121CFM @ 2.500-In. SP: 2072
Motor RPM: 1725CFM @ 0.375-In. SP: 3173
CFM @ 2.000-In. SP: 2395Motor HP: 2
CFM @ 0.250-In. SP: 3219Assembled/Unassembled: Unassembled
Motor Enclosure: Totally Enclosed Fan -CooledMax. BHP: 1.94
CFM @ 0.125-In. SP: 3265Agency Compliance: AMCA Sound & Air, UL/cUL 705
Hz: 60CFM @ 0.000-In. SP: 3310
CFM @ 1.75-In. SP: 2536Housing Material: Welded Steel
Full Load Amps: 6.0-5.8/2.9CFM @ 1.250-In. SP: 2792
Blower RPM: 2411Finish: Polyester urethane
Voltage: 208-230/460Type: With Drive Package
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3310, @ 0.125-In. SP 3265, @ 0.250-In. SP 3219, Voltage 208-230/460, Motor HP 2, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705
Save 15%. Sign up for Z-mail.