Inline Blower w/ Drive Pkg, 208-230/460 V

DAYTON| Zoro #: G2363943| Mfr #: 7K503

$2,343.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2363943 Mfr #: 7K503
Wheel Type: Backward InclinedDimension B: 23-5/8"
Dimension F: 13-7/8"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 37-1/8"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 20-3/8"
Drive Type: Belt DriveMaximum Depth: 24-1/2"
Inlet Diameter: 20-3/8"Wheel Diameter: 13"
Wheel Material: AluminumDimension G: 19"
Dimension E: 23-1/4"Dimension C: 19-7/8"
Dimension D: 24-1/2"Dimension A: 20-3/8"
Item: Inline Duct BlowerWidth: 19"
Shaft Dia.: 1"Motor Type: 3-Phase
Includes: Type B Spark Resistant ConstructionCFM @ 4.000-In. SP: 1604
CFM @ 0.000-In. SP: 3790CFM @ 1.75-In. SP: 3151
Full Load Amps: 8.9-8.0/4.0CFM @ 3.500-In. SP: 2224
CFM @ 1.250-In. SP: 3351Finish: Polyester urethane
Voltage: 208-230/460CFM @ 1.500-In. SP: 3251
CFM @ 1.000-In. SP: 3444Motor Enclosure: Totally Enclosed Fan -Cooled
CFM @ 0.750-In. SP: 3537Hz: 60
Sones @ 0.000-In. SP @ 5 Ft.: 36CFM @ 0.625-In. SP: 3584
CFM @ 3.000-In. SP: 2548Housing Material: Welded Steel
Phase: 3CFM @ 0.500-In. SP: 3629
CFM @ 2.500-In. SP: 2803Blower RPM: 2760
Motor RPM: 1740CFM @ 0.375-In. SP: 3669
CFM @ 2.000-In. SP: 3041Type: With Drive Package
Motor HP: 3CFM @ 0.250-In. SP: 3709
Assembled/Unassembled: UnassembledSones @ 0.250-In. SP @ 5 Ft.: 35
Max. BHP: 2.91CFM @ 0.125-In. SP: 3750
Agency Compliance: AMCA Sound & Air, UL/cUL 705Sones @ 0.125-In. SP @ 5 Ft.: 35
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 13 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3790, @ 0.125-In. SP 3750, @ 0.250-In. SP 3709, CFM @ 3.50-In. SP 2224, Voltage 208-230/460, Motor HP 3, Height 37-1/8 In, Width 19 In, Maximum Depth 24-1/2 In, Inlet Diameter 20-3/8 In, Outlet Diameter 20-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.