Inline Blower w/ Drive Pkg, 208-230/460 V

DAYTON| Zoro #: G1858805| Mfr #: 7K508

$2,498.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858805 Mfr #: 7K508
Wheel Material: AluminumItem: Inline Duct Blower
Motor Type: 3-Phase, Hazardous LocationType: With Drive Package
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GDimension G: 21-7/8"
CFM @ 0.000-In. SP: 2792Height: 42-1/8"
Dimension F: 16-1/8"Bearing Type: Self-aligning pillowblock
Motor Enclosure: Totally Enclosed Fan -CooledFull Load Amps: 2.3-2.4/1.2
Dimension E: 26"Hz: 60/50
Finish: Polyester urethaneDimension D: 28-1/2"
Housing Material: Welded SteelAssembled/Unassembled: Unassembled
Dimension C: 23-7/8"Drive Type: Belt Drive
Outlet Diameter: 24-3/8"CFM @ 0.750-In. SP: 1852
Dimension A: 24-3/8"Dimension B: 27-5/8"
Sones @ 0.000-In. SP @ 5 Ft.: 11.7Inlet Diameter: 24-3/8"
CFM @ 0.625-In. SP: 2094Agency Compliance: AMCA Sound & Air, UL/cUL 705
Blower RPM: 1105Phase: 3
Maximum Depth: 28-1/2"CFM @ 0.500-In. SP: 2277
Width: 21-7/8"Motor RPM: 1725
Maximum Inlet Temp.: 200 deg FCFM @ 0.375-In. SP: 2421
Wheel Type: Backward InclinedMotor HP: 1/2
Wheel Diameter: 16"CFM @ 0.250-In. SP: 2565
Voltage: 208-230/460Sones @ 0.250-In. SP @ 5 Ft.: 10.8
Max. BHP: 0.49Shaft Dia.: 1-3/16"
CFM @ 0.125-In. SP: 2687Mounting Position: Horizontal or Vertical
Sones @ 0.125-In. SP @ 5 Ft.: 11.3Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 16 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 2792, @ 0.125-In. SP 2687, @ 0.250-In. SP 2565, Voltage 208-230/460, Motor HP 0.5, Height 42-1/8 In, Width 21-7/8 In, Maximum Depth 28-1/2 In, Inlet Diameter 24-3/8 In, Outlet Diameter 24-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.