Inline Blower w/ Drive Pkg, 208-230/460 V

DAYTON| Zoro #: G2059854| Mfr #: 7K511

$2,317.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2059854 Mfr #: 7K511
Wheel Material: AluminumItem: Inline Duct Blower
Type: With Drive PackageMotor Type: 3-Phase
Includes: Type B Spark Resistant ConstructionCFM @ 1.250-In. SP: 1886
Width: 21-7/8"Maximum Inlet Temp.: 200 deg F
CFM @ 0.375-In. SP: 3075Wheel Type: Backward Inclined
Wheel Diameter: 16"CFM @ 0.250-In. SP: 3186
Voltage: 208-230/460Sones @ 0.250-In. SP @ 5 Ft.: 14.1
Shaft Dia.: 1-3/16"CFM @ 0.125-In. SP: 3273
Mounting Position: Horizontal or VerticalSones @ 0.125-In. SP @ 5 Ft.: 14.4
Dimension G: 21-7/8"CFM @ 0.000-In. SP: 3361
Sones @ 0.000-In. SP @ 5 Ft.: 14.8Dimension F: 16-1/8"
Bearing Type: Self-aligning pillowblockMotor Enclosure: Totally Enclosed Fan -Cooled
Phase: 3Full Load Amps: 3.8-3.7/1.9
Dimension E: 26"Hz: 60/50
Motor RPM: 1725Finish: Polyester urethane
Dimension D: 28-1/2"Housing Material: Welded Steel
Assembled/Unassembled: UnassembledMotor HP: 1
CFM @ 1.000-In. SP: 2374Dimension C: 23-7/8"
Drive Type: Belt DriveOutlet Diameter: 24-3/8"
Max. BHP: 0.84CFM @ 0.750-In. SP: 2710
Dimension A: 24-3/8"Dimension B: 27-5/8"
Inlet Diameter: 24-3/8"CFM @ 0.625-In. SP: 2836
Agency Compliance: AMCA Sound & Air, UL/cUL 705Blower RPM: 1330
Maximum Depth: 28-1/2"Height: 42-1/8"
CFM @ 0.500-In. SP: 2955Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 16 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3361, @ 0.125-In. SP 3273, @ 0.250-In. SP 3186, Voltage 208-230/460, Motor HP 1, Height 42-1/8 In, Width 21-7/8 In, Maximum Depth 28-1/2 In, Inlet Diameter 24-3/8 In, Outlet Diameter 24-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.