20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Inline Blower w/ Drive Pkg, 208-230/460 V

DAYTON| Zoro #: G0280506| Mfr #: 7K512

$2,528.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0280506 Mfr #: 7K512
Wheel Material: AluminumItem: Inline Duct Blower
Includes: Type B Spark Resistant Construction, Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & GType: With Drive Package
Motor Type: 3-Phase, Hazardous LocationMotor RPM: 1725
CFM @ 0.375-In. SP: 3075Dimension D: 28-1/2"
Housing Material: Welded SteelAssembled/Unassembled: Unassembled
Motor HP: 1CFM @ 0.250-In. SP: 3186
Dimension C: 23-7/8"Drive Type: Belt Drive
Outlet Diameter: 24-3/8"Max. BHP: 0.84
CFM @ 0.125-In. SP: 3273Dimension A: 24-3/8"
Dimension B: 27-5/8"Inlet Diameter: 24-3/8"
CFM @ 0.000-In. SP: 3361Agency Compliance: AMCA Sound & Air, UL/cUL 705
Blower RPM: 1330Height: 42-1/8"
Maximum Depth: 28-1/2"Bearing Type: Self-aligning pillowblock
CFM @ 1.250-In. SP: 1886Width: 21-7/8"
Full Load Amps: 3.4-3.6/1.8Maximum Inlet Temp.: 200 deg F
Wheel Type: Backward InclinedFinish: Polyester urethane
Wheel Diameter: 16"Voltage: 208-230/460
Sones @ 0.250-In. SP @ 5 Ft.: 14.1CFM @ 1.000-In. SP: 2374
Shaft Dia.: 1-3/16"Mounting Position: Horizontal or Vertical
Sones @ 0.125-In. SP @ 5 Ft.: 14.4CFM @ 0.750-In. SP: 2710
Dimension G: 21-7/8"Sones @ 0.000-In. SP @ 5 Ft.: 14.8
CFM @ 0.625-In. SP: 2836Dimension F: 16-1/8"
Motor Enclosure: Totally Enclosed Fan -CooledPhase: 3
CFM @ 0.500-In. SP: 2955Dimension E: 26"
Hz: 60Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 16 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 3361, @ 0.125-In. SP 3273, @ 0.250-In. SP 3186, Voltage 208-230/460, Motor HP 1, Height 42-1/8 In, Width 21-7/8 In, Maximum Depth 28-1/2 In, Inlet Diameter 24-3/8 In, Outlet Diameter 24-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.