20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Inline Blower w/ Drive Pkg, 208-230/460 V

DAYTON| Zoro #: G1573092| Mfr #: 7K519

$2,543.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1573092 Mfr #: 7K519
Wheel Material: AluminumItem: Inline Duct Blower
Includes: Type B Spark Resistant ConstructionType: With Drive Package
Motor Type: 3-PhaseCFM @ 1.500-In. SP: 4231
Motor RPM: 1740CFM @ 0.375-In. SP: 4898
CFM @ 1.75-In. SP: 4056Dimension D: 28-1/2"
Housing Material: Welded SteelAssembled/Unassembled: Unassembled
Motor HP: 3CFM @ 0.250-In. SP: 4956
Dimension C: 23-7/8"Drive Type: Belt Drive
Outlet Diameter: 24-3/8"Max. BHP: 2.91
CFM @ 0.125-In. SP: 5014Dimension A: 24-3/8"
Dimension B: 27-5/8"Inlet Diameter: 24-3/8"
CFM @ 0.000-In. SP: 5072Agency Compliance: AMCA Sound & Air, UL/cUL 705
Blower RPM: 2007Height: 42-1/8"
Maximum Depth: 28-1/2"Bearing Type: Self-aligning pillowblock
CFM @ 1.250-In. SP: 4389Width: 21-7/8"
Full Load Amps: 8.9-8.0/4.0Maximum Inlet Temp.: 200 deg F
Wheel Type: Backward InclinedFinish: Polyester urethane
CFM @ 3.000-In. SP: 2487Wheel Diameter: 16"
Voltage: 208-230/460Sones @ 0.250-In. SP @ 5 Ft.: 27
CFM @ 1.000-In. SP: 4547Shaft Dia.: 1-3/16"
Mounting Position: Horizontal or VerticalSones @ 0.125-In. SP @ 5 Ft.: 27
CFM @ 0.750-In. SP: 4707Dimension G: 21-7/8"
CFM @ 2.500-In. SP: 3330Sones @ 0.000-In. SP @ 5 Ft.: 27
CFM @ 0.625-In. SP: 4781Dimension F: 16-1/8"
Motor Enclosure: Totally Enclosed Fan -CooledCFM @ 2.000-In. SP: 3853
Phase: 3CFM @ 0.500-In. SP: 4839
Dimension E: 26"Hz: 60
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 16 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 5072, @ 0.125-In. SP 5014, @ 0.250-In. SP 4956, Voltage 208-230/460, Motor HP 3, Height 42-1/8 In, Width 21-7/8 In, Maximum Depth 28-1/2 In, Inlet Diameter 24-3/8 In, Outlet Diameter 24-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.