Inline Blower w/ Drive Pkg, 208-230/60 V

DAYTON| Zoro #: G1965126| Mfr #: 7K469

$1,825.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1965126 Mfr #: 7K469
Wheel Type: Backward InclinedDimension B: 21-5/8"
Dimension F: 13-1/4"Bearing Type: Self-aligning pillowblock
Mounting Position: Horizontal or VerticalHeight: 35"
Maximum Inlet Temp.: 200 deg FOutlet Diameter: 18-3/8"
Drive Type: Belt DriveMaximum Depth: 23"
Inlet Diameter: 18-3/8"Wheel Diameter: 9"
Wheel Material: AluminumDimension G: 17-5/8"
Dimension E: 21-3/4"Dimension C: 18-3/8"
Dimension D: 23"Dimension A: 18-3/8"
Item: Inline Duct BlowerWidth: 17-5/8"
Shaft Dia.: 1"Motor Type: 3-Phase
Includes: Type B Spark Resistant ConstructionCFM @ 0.750-In. SP: 1086
CFM @ 1.250-In. SP: 960Phase: 3
CFM @ 0.625-In. SP: 1110Voltage: 208-230/60
Motor RPM: 1725CFM @ 0.500-In. SP: 1134
Motor HP: 3/4CFM @ 0.375-In. SP: 1157
Motor Enclosure: Totally Enclosed Fan -CooledMax. BHP: 0.58
CFM @ 0.250-In. SP: 1178Hz: 60/50
CFM @ 0.125-In. SP: 1199Housing Material: Welded Steel
Full Load Amps: 2.8-2.8/1.4CFM @ 0.000-In. SP: 1220
Blower RPM: 2787Finish: Polyester urethane
Type: With Drive PackageCFM @ 2.000-In. SP: 678
Assembled/Unassembled: UnassembledSones @ 0.250-In. SP @ 5 Ft.: 22
CFM @ 1.500-In. SP: 882Agency Compliance: AMCA Sound & Air, UL/cUL 705
Sones @ 0.125-In. SP @ 5 Ft.: 22CFM @ 1.000-In. SP: 1027
CFM @ 1.75-In. SP: 795Sones @ 0.000-In. SP @ 5 Ft.: 22
Country of Origin (subject to change): Multiple

Product Description

Inline Duct Blower, Round Centrifugal, With Drive Package, Wheel Diameter 9 In, Drive Type Belt Drive, CFM @ 0.000-In. SP 1220, @ 0.125-In. SP 1199, @ 0.250-In. SP 1178, Voltage 208-230/60, Motor HP 0.75, Height 35 In, Width 17-5/8 In, Maximum Depth 23 In, Inlet Diameter 18-3/8 In, Outlet Diameter 18-3/8 In, Mounting Position Horizontal or Vertical, Finish Polyester urethane, Type B Spark Resistant Construction, AMCA Sound & Air, UL/cUL 705

Product Reviews

Save 15%. Sign up for Z-mail.